Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO MV200BL Bottom Load Manifold Valve, 3-Way | BW9HUC

BANJO FITTINGS MV200BL Manifold Valve, 3-Way Bottom Load, 2 Inch Size

Item: BW9HUC Model: MV200BLCross Ref: 803HV2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Connection TypeFlange x Flange x Flange
Handle TypeT Handle
Max. Operating Pressure225 psi
Max. Operating Temp.150°F
Number Of Ways3
Opening Thru Ball1 1/2"
Pipe Size2"
Size2"
StyleThree Way
TypeBottom Load
Valve Size2"
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Body MaterialPolypropylene
HandleTee
Handle ColorYellow
Handle Height3.44"
Handle MaterialPolypropylene
Inlet Connection Height2.94"
Inlet Connection Size2"
Inlet Connection TypeManifold Flange
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size2"
Outlet Connection Size - Side 12"
Outlet Connection Type - Side 1Manifold Flange
Outlet Connection Type - Side 2Manifold Flange
Overall Length5.13"
Seal MaterialFKM
Seat MaterialPTFE
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelValve SizePipe SizeMax. Operating PressureNumber Of WaysBall MaterialMax. PressureSeat MaterialSeal MaterialPrice
BANJO V075BL Poly Ball Valve 3-way Fnpt 3/4 In | AC8TTZ 3DTF3 V075BL3/4"3/4"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€89.10
BANJO V100BL Polypropylene Ball Valve 3-way Fnpt 1 In | AC8TUA 3DTF4 V100BL1"1"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€72.49
BANJO V125BL Poly Ball Valve 3-way Fnpt 1-1/4 In | AC8TUB 3DTF5 V125BL1/4"1 1/4"300 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€83.38
BANJO V150BL Poly Ball Valve 3-way Fnpt 1-1/2 In | AC8TUC 3DTF6 V150BL1 1/2"1 1/2"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€106.33
BANJO V200BL Polypropylene Ball Valve 3-way Fnpt 2 In | AC8TUD 3DTF7 V200BL2"2"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€137.67
BANJO MV20354B Bottom Load Valve Body, Machined | BW8ZCZ MV20354B2"-------€37.30
BANJO MV100BL Bottom Load Valve, 3 Way | BW9HAG MV100BL1"1"-3----€95.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MV200BL Manifold Valve, 3-Way Bottom Load, 2 Inch Size
€73.62 /unit