Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO HB150-90 Elbow 90 Degree 1-1/2 x 1-1/2 Inch Polypropylene | AC8TYD 3DTV6

BANJO FITTINGS HB150-90 Poly 90 Deg Hose Barb, 1-1/2 Inch Mpt X 1-1/2 Inch Size

Item: AC8TYD Model: HB150-90Cross Ref: 3DTV6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 90 Degree
Angle90°
Barb Size1 1/2"
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
Body MaterialGlass Reinforced Polypropylene
ColorBlack
Connection TypeBarbed x MNPT
Fitting MovementRigid
Fitting Size1 1/2" x 1 1/2"
Hex Head Size2"
Hose Fitting A GenderMale
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Includes Shut OffNo
MaterialPolypropylene
Max. Operating Pressure300 psi
Nipple Grip TypeHex
Pipe Fitting MaterialPolypropylene
Pipe Size1 1/2"
ReusableYes
StyleHose Barb
Temp. Range-20°F to +150°F
Thread TypeNPT
Tube Fitting MaterialPolypropylene
TypeElbow
Vacuum RatingNot Rated
Fitting Connection TypeHose Barb x NPT
Fitting MaterialPolypropylene x Polypropylene
For Hose I.d.1 1/2"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNPT
Hose Fitting B Size1 1/2"
Thread Size1 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.59
Ship length (cm)11.43
Ship width (cm)8.38
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeTypeFitting SizeHose Fitting B SizeHose Fitting A SizeAngleStylePrice
BANJO HB025-90 Elbow 90 Degree 1/4 x 1/4 Inch Polypropylene | AC8TVY 3DTL9 HB025-901/4"1/4"Elbow---90°Hose Barb€1.62
BANJO HB025/038-90 Elbow 90 Degree 3/8 x 1/4 Inch Polypropylene | AC8TVZ 3DTN1 HB025/038-901/4"3/8"Elbow---90°Hose Barb€1.57
BANJO HB025/050-90 Elbow 90 Degree 1/2 x 1/4 Inch Polypropylene | AC8TWA 3DTN2 HB025/050-901/4"1/2"Elbow---90°Hose Barb€1.58
BANJO HB050-90 Elbow 90 Degree 1/2 x 1/2 Inch Polypropylene | AC8TWQ 3DTP7 HB050-901/2"1/2"Elbow---90°Hose Barb€2.38
BANJO HB050/038-90 Elbow 90 Degree 3/8 x 1/2 Inch Polypropylene | AC8TWR 3DTP8 HB050/038-901/2"3/8"Elbow---90°Hose Barb€1.67
BANJO HB050/075-90 Elbow 90 Degree 3/4 x 1/2 Inch Polypropylene | AC8TWT 3DTP9 HB050/075-901/2"3/4"Elbow---90°Hose Barb€1.73
BANJO HB100-90 Elbow 90 Degree 1 x 1 Inch Polypropylene | AC8TXL 3DTT8 HB100-901"1"Elbow1"1"1"90°Hose Barb€3.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS HB150-90 Poly 90 Deg Hose Barb, 1-1/2 Inch Mpt X 1-1/2 Inch Size
€7.57 /unit