Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO V100BL Polypropylene Ball Valve 3-way Fnpt 1 In | AC8TUA 3DTF4

BANJO FITTINGS V100BL Ball Valve, Bottom Load, 1 Inch, 3 Way, Polypropylene

Item: AC8TUA Model: V100BLCross Ref: 3DTF4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Ball Valve Product GroupManual
Handle MaterialPolypropylene
Handle TypeT Handle
MaterialPolypropylene
Max. Operating Pressure225 psi
Max. Operating Temp.150°F
Max. Pressure100 psi WOG
Number Of Pieces3
Number Of Ways3
Pipe Size1"
PortFull
Seal MaterialFKM, PTFE
Seat MaterialPTFE
Size1"
Stem MaterialPolypropylene
Stem TypeSelf Lubricating
Temp. Range-20°F to +150°F
TypeBottom Load
Valve Size1"
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialPolypropylene
HandleLever
Handle ColorYellow
Handle Height3.15"
Handle Length3 1/2"
Inlet Connection GenderFemale
Inlet Connection Height2 3/4"
Inlet Connection Size1"
Inlet Connection TypeNPT
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 11"
Outlet Connection Type - Side 1NPT
Outlet Connection Type - Side 2NPT
Overall Length4.09"
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)15.24
Ship length (cm)10.57
Ship width (cm)7.62
HS code8481805090
Country of OriginUS

Product Variants

ProductModelValve SizePipe SizeMax. Operating PressureNumber Of WaysBall MaterialMax. PressureSeat MaterialSeal MaterialPrice
BANJO V075BL Poly Ball Valve 3-way Fnpt 3/4 In | AC8TTZ 3DTF3 V075BL3/4"3/4"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€89.10
BANJO V125BL Poly Ball Valve 3-way Fnpt 1-1/4 In | AC8TUB 3DTF5 V125BL1/4"1 1/4"300 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€83.38
BANJO V150BL Poly Ball Valve 3-way Fnpt 1-1/2 In | AC8TUC 3DTF6 V150BL1 1/2"1 1/2"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€106.33
BANJO V200BL Polypropylene Ball Valve 3-way Fnpt 2 In | AC8TUD 3DTF7 V200BL2"2"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€137.67
BANJO MV20354B Bottom Load Valve Body, Machined | BW8ZCZ MV20354B2"-------€37.30
BANJO MV100BL Bottom Load Valve, 3 Way | BW9HAG MV100BL1"1"-3----€95.84
BANJO MV200BL Bottom Load Manifold Valve, 3-Way | BW9HUC MV200BL2"2"225 psi3Polypropylene---€108.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V100BL Ball Valve, Bottom Load, 1 Inch, 3 Way, Polypropylene
€53.48 /unit