BANJO MV20354B Bottom Load Valve Body, Machined | BW8ZCZ

BANJO FITTINGS MV20354B Manifold Bottom Load Valve Body-Machined, 2 Inch Size

Item: BW8ZCZ Model: MV20354B
Limited Availability
€37.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Valve Size2"

Shipping Info:

Ship weight (kg) 0.0562
Country of OriginUS

Product Variants

ProductModelValve SizePipe SizeMax. Operating PressureNumber Of WaysBall MaterialMax. PressureSeat MaterialSeal MaterialPrice
BANJO V075BL Poly Ball Valve 3-way Fnpt 3/4 In | AC8TTZ 3DTF3 V075BL3/4"3/4"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€89.10
BANJO V100BL Polypropylene Ball Valve 3-way Fnpt 1 In | AC8TUA 3DTF4 V100BL1"1"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€72.49
BANJO V125BL Poly Ball Valve 3-way Fnpt 1-1/4 In | AC8TUB 3DTF5 V125BL1/4"1 1/4"300 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€83.38
BANJO V150BL Poly Ball Valve 3-way Fnpt 1-1/2 In | AC8TUC 3DTF6 V150BL1 1/2"1 1/2"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€106.33
BANJO V200BL Polypropylene Ball Valve 3-way Fnpt 2 In | AC8TUD 3DTF7 V200BL2"2"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€137.67
BANJO MV100BL Bottom Load Valve, 3 Way | BW9HAG MV100BL1"1"-3----€95.84
BANJO MV200BL Bottom Load Manifold Valve, 3-Way | BW9HUC MV200BL2"2"225 psi3Polypropylene---€108.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MV20354B Manifold Bottom Load Valve Body-Machined, 2 Inch Size
€37.30 /unit