Flat Shipping

Flat Shipping at €24.99 + VAT

AQUASOL EZP-16 Pre-Formed Purge Dam, Diameter 16 Inch, Pack Of 24 | AA8DYJ 18C583

AQUASOL WELDING EZP-16 Pre-Formed Purge Dam, Diameter 16 Inch

Item: AA8DYJ Model: EZP-16Cross Ref: 18C583
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€644.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Formed Purge Dam
CoatingAdhesive
Diameter16"
MaterialWater Soluble Paper
Material PropertiesWater Soluble

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)19.3
Ship length (cm)53.59
Ship width (cm)54.1
HS code4823906700
Country of OriginUS

Product Details:

    • Characteristics: The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The

Product Variants

ProductModelDiameterMaterialCoatingMaterial PropertiesPkg. Qty.Price
AQUASOL EZP-2 Pre-Formed Purge Dam, Diameter 2 Inch, Pack Of 192 | AA8DXZ 18C574 EZP-22"Water Soluble PaperAdhesiveWater Soluble192€751.89
AQUASOL EZP-3 Pre-Formed Purge Dam, Diameter 3 Inch, Pack Of 192 | AA8DYA 18C575 EZP-33"Water Soluble PaperAdhesiveWater Soluble192€937.18
AQUASOL EZP-4 Pre-Formed Purge Dam, Diameter 4 Inch, Pack Of 48 | AA8DYB 18C576 EZP-44"Water Soluble PaperAdhesiveWater Soluble48€304.80
AQUASOL EZP-5 Pre-Formed Purge Dam, Diameter 5 Inch, Pack Of 48 | AA8DYC 18C577 EZP-55"Water Soluble PaperAdhesiveWater Soluble48€436.68
AQUASOL EZP-6 Pre-Formed Purge Dam, Diameter 6 Inch, Pack Of 48 | AA8DYD 18C578 EZP-66"Water Soluble PaperAdhesiveWater Soluble48€503.20
AQUASOL EZP-8 Pre-Formed Purge Dam, Diameter 8 Inch, Pack Of 48 | AA8DYE 18C579 EZP-88"Water Soluble PaperAdhesiveWater Soluble48€642.60
AQUASOL EZP-10 Pre-Formed Purge Dam, Diameter 10 Inch, Pack Of 48 | AA8DYF 18C580 EZP-1010"Water Soluble PaperAdhesiveWater Soluble48€784.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING EZP-16 Pre-Formed Purge Dam, Diameter 16 Inch
€644.41 /unit