Flat Shipping

Flat Shipping at €24.99 + VAT

AQUASOL SGP-2.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2 Inch, Pack Of 50 | AA8DZM 18C610

AQUASOL WELDING SGP-2.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2 Inch

Item: AA8DZM Model: SGP-2.0Cross Ref: 18C610
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Spacer Ring
CoatingAdhesive
MaterialWater Soluble Paper
Material PropertiesWater Soluble
TypeRing
Compatible Material TypeMetal
StandardsANSI 31.1, ASME, SECTION III, US NAVY AND MILITARY CODES
Thickness1/16"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.03
Ship length (cm)17.02
Ship width (cm)14.99
HS code8515904000
Country of OriginUS

Product Details:

    • Characteristics: Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16" Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The

Product Variants

ProductModelMaterialTypeCoatingMaterial PropertiesPkg. Qty.Price
AQUASOL SGP-0.5 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 0.5 Inch, Pack Of 50 | AA8DZF 18C604 SGP-0.5Water Soluble PaperRingAdhesiveWater Soluble50€98.87
AQUASOL SGP-0.75 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 0.75 Inch, Pack Of 50 | AA8DZG 18C605 SGP-0.75Water Soluble PaperRingAdhesiveWater Soluble50€98.87
AQUASOL SGP-1.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 1 Inch, Pack Of 50 | AA8DZH 18C606 SGP-1.0Water Soluble PaperRingAdhesiveWater Soluble50€106.18
AQUASOL SGP-2.50 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2.5 Inch, Pack Of 50 | AA8DZN 18C611 SGP-2.50Water Soluble PaperRingAdhesiveWater Soluble50€117.89
AQUASOL SGP-0.5/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.5 Inch, Pack Of 50 | AA8DZP 18C612 SGP-0.5/2Water Soluble PaperRingAdhesiveWater Soluble50€160.61
AQUASOL SGP-0.75/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.75 Inch, Pack Of 50 | AA8DZQ 18C613 SGP-0.75/2Water Soluble PaperRingAdhesiveWater Soluble50€160.61
AQUASOL SGP-1.0/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 1 Inch, Pack Of 50 | AA8DZR 18C614 SGP-1.0/2Water Soluble PaperRingAdhesiveWater Soluble50€173.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING SGP-2.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2 Inch
€102.49 /unit