Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 6T3W11 Leveling Mount, 3/8 Inch-16, 3.68 Inch Size Bolt Length, Stainless Steel, Nylon | CR6ENM

WINCO 6T3W11 Leveling Mount, 3/8 Inch-16, 3.68 Inch Size Bolt Length, Stainless Steel, Nylon

Item: CR6ENM Model: 6T3W11Cross Ref: 805VL8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Anti-vibrationNo
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.7"
Bolt GradeGrade 303
Bolt Length3 17/25"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
Height4.38"
Leveling Mount TypeSwiveling Stud
Load Capacity5000 lbf.
Mfr. SeriesWN 9100.1
Mounting Holes IncludedNo
Swivel Angle15°
System Of MeasurementImperial
Thread Size3/8"-16
Base Diameter3.15"
Mounting HolesMounting Holes Not Included
Overall Height4.38"
SeriesWN 9100.1

Shipping Info:

Ship weight (kg) 0.1197
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 6T3W11 Leveling Mount, 3/8 Inch-16, 3.68 Inch Size Bolt Length, Stainless Steel, Nylon
€34.71 /unit