GARDNER BENDER

The brand's extensive catalogue includes cable ties, conduit benders / fishers, hand tools, staplers, terminals, test instruments, circuit breakers, multimeters and related accessories. The brand's wire spool carts have multiple spindles that can securely hold wire and other spooled materials. They feature an ergonomic design, allowing them to be tilted & rolled like a hand truck when moving the wire spool from one place to another. They come integrated with a continuous frame flow-back type handle, semi pneumatic rubber wheels and a hand caddy for controlled movement and flexibility. These carts are made from heavy-duty steel tubing that offers structural rigidity and the ability to withstand loads up to 300 lb. The company's portable pipe benders connect to a hydraulic pump and convert fluid pressure into force to bend pipes and conduits. They include an optic angle gauge to measure the angle of a bend for ensuring accuracy and interchangeable shoes to accommodate different pipe sizes.

See More

Request a Quote

GARDNER BENDER Conduit Wire Cable Racks/Stands/Carts

Conduit Wire Cable Racks/Stands/CartsWire handling equipment, such as dispensers, spool carts and caddies, capable of carrying loads up to 700 lb. Come equipped with semi-pneumatic steel wheels for portability(6 Products)

GARDNER BENDER Hydraulic Pipe Bender

Hydraulic Pipe BenderUse electric or air-activated pumps to create smooth and wrinkle-free bends up to 21 inches on round and square pipes, tubing and conduits(8 Products)

GARDNER BENDER Cable Staples

Cable StaplesPlastic / steel cable staples suitable for use on cement blocks, coaxial cables, mortar, plaster, wood and roof shingles. Selected models feature sharp offset leg points to help guide the staples without splitting on mount surfaces(37 Products)

GARDNER BENDER Hand Conduit Benders and Handles

Hand Conduit Benders and HandlesReplacement accessories, such as handles and heads, suitable for use with Gardner Bender hand-operated conduit benders. Available in heat-treated aluminium and steel materials(2 Products)

GARDNER BENDER Fishing Tapes And Sticks

Fishing Tapes And SticksIncludes conduit measuring tapes, fish sticks, fish tapes and glow rods made from fibreglass / carbon-steel / standard steel to withstand tensile loads up to 500 lb. Offered in lengths ranging from 4 - 2750 feet and are ideal for installing wires through walls or above ceilings(7 Products)

GARDNER BENDER Cable Pullers

Cable PullersHeavy-duty cable pullers featuring a 1.7 / 1.5 hp motor capable of pulling exposed or concealed conduits and cables up to 10000 lb. Come equipped with swivelling casters and flat-free wheels for easy movement on dirt and gravel(2 Products)

GARDNER BENDER Cable Pulling Accessories

Cable Pulling Accessories1.5 hp power head assemblies designed for use with Gast 15V963 and 15V964 cable pullers. Feature a pulling speed of 10 feet per minute and a load capacity of 8000 lb(1 Product)

GARDNER BENDER Electric Conduit Benders

Electric Conduit BendersDesigned to bend 0.5 to 2-inch aluminium, IMC, EMT and PVC coated rigid conduits up to 180 degrees. Feature a detachable handle that pivots out of the way for offset bending(5 Products)

GARDNER BENDER Punch Driver Sets

Punch Driver Sets(3 Products)

GARDNER BENDER Spanner Wrenches

Spanner Wrenches(2 Products)

GARDNER BENDER Cable Ties

Cable Ties(54 Products)

GARDNER BENDER Wire Connectors

Wire Connectors(27 Products)

GARDNER BENDER Toggle Switches

Toggle Switches(16 Products)

GARDNER BENDER Electrical Tapes

Electrical Tapes(11 Products)

GARDNER BENDER Switch Accessories

Switch Accessories(9 Products)

GARDNER BENDER Shrink Tubing

Shrink Tubing(7 Products)

GARDNER BENDER Cable Pull Switches

Cable Pull Switches(6 Products)

GARDNER BENDER Continuity Testers

Continuity Testers(4 Products)

GARDNER BENDER Ring Terminals

Ring Terminals(2 Products)

GARDNER BENDER Battery Testers

Battery Testers(1 Product)

GARDNER BENDER Cable Clips

Cable Clips20-piece plastic cable clip sets featuring a 6-inch-wide snap-lock design to organise and secure NM, coaxial & Cat5 cable runs on a stud, and a self-centring tab for easy guiding. Come equipped with nails for fast installation(1 Product)

GARDNER BENDER Linesman Pliers

Linesman Pliers(1 Product)

GARDNER BENDER Locking Pliers

Locking Pliers(1 Product)

GARDNER BENDER Test Equipment

Test Equipment(1 Product)

GARDNER BENDER Tubing Benders

Tubing Benders(1 Product)

Things To Consider

Cross-Reference Alternatives

Gardner Bender MPNs cross individual references to the equivalent Greenlee, Ideal and Westward model numbers for benders / handles and fishing tapes. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Gardner Bender products available.

Shipping

These Gardner Bender products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Gardner Bender

The brand's extensive catalogue includes cable ties, conduit benders / fishers, hand tools, staplers, terminals, test instruments, circuit breakers, multimeters and related accessories. The brand's wire spool carts have multiple spindles that can securely hold wire and other spooled materials. They feature an ergonomic design, allowing them to be tilted & rolled like a hand truck when moving the wire spool from one place to another. They come integrated with a continuous frame flow-back type handle, semi pneumatic rubber wheels and a hand caddy for controlled movement and flexibility. These carts are made from heavy-duty steel tubing that offers structural rigidity and the ability to withstand loads up to 300 lb. The company's portable pipe benders connect to a hydraulic pump and convert fluid pressure into force to bend pipes and conduits. They include an optic angle gauge to measure the angle of a bend for ensuring accuracy and interchangeable shoes to accommodate different pipe sizes.

Major Trade Names

WireGard Color-Coded Wire Connectors

WireGard Color-Coded Wire Connectors

These connectors are designed to simplify and streamline electrical connections by providing a secure way to join wires together. The colour-coding system makes it easy to match the appropriate connector to the wire size, reducing the risk of using an improper connector. The square-wire spring desig...

n allows quick & secure connection for positive continuity and tough thermoplastic construction shields against environmental extremes.

PushGard Wire Connectors

PushGard Wire Connectors

These push-in connectors are easy to install / remove from conductors and feature a compact size for use in tight spaces. Their clear polycarbonate housing features colour-coded side panels for connection identification and have a continuity test point for easy voltage checks. They further resist wi...

re pullout during operation but allow easy corrections by simply twisting and pulling the connector out. These connectors are available in 2, 3, 4 and 8-port configurations.

Cyclone Electric-Powered Jobsite Bender

Cyclone Electric-Powered Jobsite Bender

This bender is designed to make repeatable bends in both horizontal and vertical positions. They feature a four-wheel configuration for increased mobility, automatic-shut-off functionality to protect electrical components from voltage fluctuation, a circuit breaker with a reset function for eliminat...

ing downtime and forklift tubes for easy lifting & transporting capability.

Bend-Mate Bender Table

Bend-Mate Bender Table

This accessory is compatible with Eegor hydraulic conduit benders to provide a stable and controlled platform for accurately bending the material according to desired specifications. It comes with a hydraulic pivot jack to adjust the table in either the horizontal or vertical position for easy acces...

s and includes wheels and lift handles for easy movement around the facility.

Gardner Bender Competitive Advantages

Cable Boss Staple Gun

Cable Boss Staple Gun

Gardner Bender MSG-500 Series staple gun is ideal for securing and fastening cables and wires to various surfaces, including wood, drywall and other materials. It is commonly used in electrical, data and communication installations to secure cables and prevent them from sagging or getting damaged. It is ergonomically designed for comfortable handli...

ng and easy operation. It also features a trigger mechanism for quick and efficient staple firing. This stable gun is compatible with NM, Coax, VDX and low-voltage cables.

Frequently Asked Questions

How to use the bender table?

  • Position the bender table in a suitable location, ensuring sufficient space for the bending process.
  • Place the material to be bent, such as a pipe or tube, on the bender table, aligning it with the bending mechanism or tool.
  • Secure the material in place using clamps, vices or other secure methods to prevent movement during the bending process.
  • Adjust the table to a desired height or angle, allowing for performing specific bending requirements.
  • Perform the bend by applying controlled force or pressure to the material using a bending tool.
  • Once the bend is complete, carefully remove the material from the bender table and inspect the bend for accuracy and quality.

How does the optic gauge in a pipe bender work?

  • Set the optic angle gauge on the pipe in a way that the sighting mechanism aligns with the axis of the pipe.
  • Look through the optic angle gauge and check the point where the bend starts and ends.
  • Compare the measured angle with the desired or specified angle for the pipe bend, ensuring that the pipe is bent accurately according to the required specifications.

How should I maintain my Cable Boss staple gun?

  • Regularly clean the staple gun to remove any debris, dust or residue that may accumulate over time. Using a soft cloth or brush, clean the exterior surfaces, paying extra attention to the staple channel and feed mechanism.
  • Apply a small amount of lubricant to the moving parts and pivot points of the staple gun. This helps reduce friction and ensure smooth operation.
  • Inspect the staple gun for any signs of damage or wear. Check the handle, trigger and other components for cracks or loose screws. If any damage is found, change it immediately.
  • Ensure that you are using the correct staples for the gun. Using incompatible staples can lead to jamming or malfunctioning.
  • When not in use, store the gun in a clean and dry place. Avoid exposing it to extreme temperatures, moisture or direct sunlight which can impact the performance and durability.