KABA ILCO

Kaba Ilco is a US-based, ISO certified manufacturer of key blanks. The Kaba Ilco catalogue includes key blanks, hinges, lockset cylinders, key duplicators, deadbolt locks, door holders, rim locks and auxiliary locks for applications in lock and automobile industries. Kaba locks are offered in electronic and key controlled models, which are manufactured from brass or zinc with satin chrome finish for improved durability. Kaba key blanks, a popular product in the aftermarkets, are made of high-quality brass and nickel and embossed with a keyway and pin number (4 / 5 / 6 / 7) for easy key duplication.

See More

Request a Quote

KABA ILCO Door Lockset Prep Tools

Door Lockset Prep ToolsIncludes commercial colour pin kits and master keying software used to manage locks and keys, and rekey cylinders  (1 Product)

KABA ILCO Key Blanks

Key Blanks(132 Products)

KABA ILCO Key Duplicators

Key Duplicators(11 Products)

KABA ILCO Hinges

Hinges(51 Products)

KABA ILCO Door Holders

Door HoldersLever and plunger door holders (also known as door stoppers) used to prevent slamming of doors. Have a non-marring rubber tip and are available in different finishes, colours and dimensions (10 Products)

KABA ILCO Lockset Cylinders

Lockset Cylinders(32 Products)

KABA ILCO Deadbolt Locks

Deadbolt LocksSingle- and double-cylinder deadbolts with a secure "anti-pry" lock featuring two vertical bolts and an angle strike plate. Can fit doors with thicknesses ranging from 1-1/4 to 2-1/4 inches and are available in brass and cast-zinc materials (7 Products)

KABA ILCO Exit Devices

Exit DevicesANSI- / BHMA-compliant deadbolts and deadlatches used to provide access through doors. Can be used with doors of thicknesses ranging from 1-3/4 to 2 inches and are available in aluminium and bronze finishes (20 Products)

KABA ILCO Door Bolts

Door BoltsZinc-made manual flush bolts with aluminium / dark bronze finish used to secure an inactive leaf of double doors. Feature a nylon rod for length adjustment and are supplied with the required installation hardware (2 Products)

About Kaba Ilco

Kaba Ilco is a US-based, ISO certified manufacturer of key blanks. The Kaba Ilco catalogue includes key blanks, hinges, lockset cylinders, key duplicators, deadbolt locks, door holders, rim locks and auxiliary locks for applications in lock and automobile industries. Kaba locks are offered in electronic and key controlled models, which are manufactured from brass or zinc with satin chrome finish for improved durability. Kaba key blanks, a popular product in the aftermarkets, are made of high-quality brass and nickel and embossed with a keyway and pin number (4 / 5 / 6 / 7) for easy key duplication.