Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0500093562 Medium Pipe Clamp, Metal Detectable, Carbon Steel Body

Item: AD8DAX Model: 0500093562Cross Ref: 4HYL8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
FinishPlain
For Pipe Size2"
Length5 1/2"
MaterialPlain Steel
Metal DetectableYes
Thread Size1/2"
Band MaterialSteel
Band Width1"
Clamp Maximum Inside Diameter2"
For Use OnHot Or Cold Pipe Lines
StandardsANSI/MSS SP-69, CUL LISTED, FEDERAL SPECIFICATION A-A-1192A (TYPE 4), FM APPROVED, MSS SP-58 (TYPE 4), UL LISTED, WW-H-171-E (TYPE 4)

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)6.1
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.

Product Variants

ProductModelMaterialFor Pipe SizeFinishMax. LoadMetal DetectablePrice
ANVIL 0500093513 Pipe Clamp Pipe Size 1/2 Inch 3 1/4 Inch Length | AD8DAR 4HYL3 0500093513Plain Steel1/2"Plain500 lbs.Yes€9.73
ANVIL 0500093521 Pipe Clamp Pipe Size 3/4 Inch 3 7/16 Inch Length | AD8DAT 4HYL4 0500093521Plain Steel3/4"Plain500 lbs.Yes€8.56
ANVIL 0500093539 Pipe Clamp Pipe Size 1 Inch 3 9/16 Inch Length | AD8DAU 4HYL5 0500093539Plain Steel1"Plain500 lbs.Yes€10.89
ANVIL 0500093547 Pipe Clamp Pipe Size 1 1/4 Inch 4 1/8 Inch Length | AD8DAV 4HYL6 0500093547Plain Steel1 1/4"Plain500 lbs.Yes€11.25
ANVIL 0500093554 Pipe Clamp Pipe Size 1 1/2 Inch 4 5/16 Inch Length | AD8DAW 4HYL7 0500093554Plain Steel1 1/2"Plain800 lbs.Yes€12.23
ANVIL 0500093570 Pipe Clamp Pipe Size 2 1/2 Inch 6 1/2 Inch Length | AD8DAY 4HYL9 0500093570Plain Steel2 1/2"Plain-Yes€14.29
ANVIL 0500093588 Pipe Clamp Pipe Size 3 Inch Length 7 In | AD8DAZ 4HYN1 0500093588Plain Steel3"Plain-Yes€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500093562 Medium Pipe Clamp, Metal Detectable, Carbon Steel Body
€24.55 /unit