ANVIL

The company's catalogue includes pipe supports, pipe fittings, couplings, valves, seismic braces, pipe hangers & supports, fabrication equipment, sprinkle piping and struts. The brand's C-clamps fasten to the flanged edge of a structural beam. They give an offset from the beam when space is required between the threaded rod and the beam. These Anvil clamps are available in plain and galvanised finish variants and are suitable for both indoor & outdoor settings. Anvil pipe supports suspend pipes from double or single rods that can move horizontally or longitudinally due to contraction or expansion. They are suitable for heating, plumbing and electrical applications. They cradle or support a pipe, transferring the weight of the pipe to a supporting base. Furthermore, these Anvil pipe supports are available in carbon steel and cast iron construction variants for increased durability and compression strength, respectively. Anvil pipe fittings like street elbows provide a 45-degree turn in pipe and conduits. They can handle temperatures as low as -65 degrees F and as high as 250 degrees F. These fittings are galvanised for corrosion resistance.

See More

Request a Quote

ANVIL Pipe Supports

Pipe SupportsCast iron pipe supports designed to suspend pipes from single and double rods. Feature an adjustable socket for vertical adjustment to avoid turning due to vibration, and have a maximum load capacity of 2100 lb(4700 Products)

ANVIL Pipe Hangers and Clamps

Pipe Hangers and ClampsUL listed and FM approved pipe hangers and clamps that can handle loads up to 11500 lb. Available in iron / steel variants in different lengths(2629 Products)

ANVIL Pipe Saddles

Pipe SaddlesUsed to provide support to the pipe by transmitting load to the adjacent structure. Feature carbon steel / galvanised steel / malleable iron construction and are available in multiple lengths to fit pipes of different sizes(347 Products)

ANVIL Rollers

Rollers(4 Products)

ANVIL Adjustable Pipe Supports

Adjustable Pipe SupportsIncludes cast iron Anvil pipe supports with or without yoke to cradle and support a pipe during or after installation. Feature cast-iron reducers, locknut nipples, steel yokes and nuts, and cast-iron saddles, and can handle a maximum load of 3800 lb(262 Products)

ANVIL Parts

Parts(49 Products)

ANVIL Pipe Fitting Kits

Pipe Fitting Kits(13 Products)

ANVIL Sanitary Tube Fittings

Sanitary Tube Fittings(221 Products)

ANVIL Pipe Couplings

Pipe Couplings(1227 Products)

ANVIL Black Pipe Fittings

Black Pipe FittingsClass 125 / 150 / 300 / 3000 / 6000 black-coated pipe fittings that can withstand a maximum pressure of 3000 psi. Feature NPT / flange / threaded / socket weld connections and iron / steel construction. Ideal for low-pressure oil, water, gas or steam applications(3980 Products)

ANVIL Flexible Fittings

Flexible Fittings(8983 Products)

ANVIL Pipe and Tube Clamps

Pipe and Tube Clamps(1126 Products)

ANVIL Butterfly Valves

Butterfly Valves(12 Products)

ANVIL Galvanized Pipe Fittings

Galvanized Pipe FittingsIncludes galvanised steel / galvanised malleable iron bushings, caps, couplings, extensions, elbows, tees, reducers, head plugs, unions, return bends and crosses. Commonly used in shipbuilding, semiconductor, petrochemical, chemical and paper industries(2339 Products)

ANVIL U-Bolts

U-BoltsCarbon steel U bolts designed to secure and lock down pipes and heavy-weight machinery. Can also be used for running suspension cables or hanging interior design elements(106 Products)

ANVIL Black Pipe

Black PipeIncludes seamless / welded Anvil pipe nipples for high-pressure oil, water, steam or gas applications. Feature steel construction and are available in different lengths, connection types and inside diameters (720 Products)

ANVIL Galvanized Pipe

Galvanized Pipe(10 Products)

ANVIL Ball Valves

Ball Valves(15 Products)

ANVIL Check and Foot Valves

Check and Foot Valves(11 Products)

ANVIL Fire Hoses

Fire Hoses(3 Products)

ANVIL Pipe Fittings

Pipe Fittings(1189 Products)

ANVIL Pipe and Test Plugs

Pipe and Test Plugs(546 Products)

ANVIL Beam Clamps

Beam Clamps(432 Products)

ANVIL Brackets

Brackets(183 Products)

ANVIL Conduit Fittings

Conduit Fittings(116 Products)

ANVIL Valve Accessories

Valve Accessories(97 Products)

ANVIL Pipe Straps

Pipe Straps(80 Products)

ANVIL Wire Management Tools

Wire Management Tools(60 Products)

ANVIL PVC Pipe Fittings

PVC Pipe Fittings(58 Products)

ANVIL Wireway Fittings

Wireway Fittings(51 Products)

About Anvil

The company's catalogue includes pipe supports, pipe fittings, couplings, valves, seismic braces, pipe hangers & supports, fabrication equipment, sprinkle piping and struts. The brand's C-clamps fasten to the flanged edge of a structural beam. They give an offset from the beam when space is required between the threaded rod and the beam. These Anvil clamps are available in plain and galvanised finish variants and are suitable for both indoor & outdoor settings. Anvil pipe supports suspend pipes from double or single rods that can move horizontally or longitudinally due to contraction or expansion. They are suitable for heating, plumbing and electrical applications. They cradle or support a pipe, transferring the weight of the pipe to a supporting base. Furthermore, these Anvil pipe supports are available in carbon steel and cast iron construction variants for increased durability and compression strength, respectively. Anvil pipe fittings like street elbows provide a 45-degree turn in pipe and conduits. They can handle temperatures as low as -65 degrees F and as high as 250 degrees F. These fittings are galvanised for corrosion resistance.

Major Trade Names

XLT Extreme Low-Temperature Pipe Supports

XLT Extreme Low-Temperature Pipe Supports

These supports are ideal for cryogenic and cold temperature piping applications. They feature multilayered insulation having a ship lapped design that consists of offset longitudinal & stepped radial joints.

Strut Shields

Strut Shields

Owing to expansion, they allow pipe movement within the support and minimise problems like displacement, rotation & thermal insulation damage. These shields accommodate the mobility of the pipe within the hanger, initiated by vibration and thermal expansion. They have a unique sliding design at each...

end and can easily cradle & prevent insulation damage, as well as allow pipe & insulation to vibrate & expand.

Anvil Competitive Advantages

Lok-Shield Insulation Protection Shields

Lok-Shield Insulation Protection Shields

They are made of 18 gauge galvanised steel for structural rigidity and attached to pipe hangers without pre-fabrication or tack welding processes. These units can be easily locked with bent tabs which are wrapped around the side of the clevis hanger. As a result, they hold the insulation shield tightly in place during installation.

Frequently Asked Questions

Where are Anvil products manufactured?

Anvil has its headquarters in Exeter, ew Hampshire, where it manufactures plumbing, piping and HVAC products.

How do you measure insulation thickness?

The thickness can be measured by multiplying the ratio of the insulation material conductivity to the surface coefficient.

How are pipe clamps measured?

  • Install the hose on the pipe or fitting, which expands the hose.
  • Measure the outside diameter (O.D.) of the hose.
  • Select a clamp which can accommodate that diameter in about the middle of its clamping range.

How does pipe saddle work?

Anvil pipe saddles distribute the pipe's load caused by pressure, weight, temperature and other events to a supporting foundation.

How do I choose the right Anvil pipe fitting for my application?

To choose the right Anvil pipe fitting, consider factors like the type of fluid being transported, the operating pressure and temperature, pipe size and material compatibility.

What is the difference between Anvil socket weld and a threaded pipe fitting?

Socket weld fittings are welded to the pipe using a socket and are used for higher-pressure applications. Threaded fittings, on the other hand, have threads that allow them to be screwed onto the pipe without welding and are suitable for lower-pressure systems.