Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 20PJ09 Masking Tape Natural 1 Inch x 60 Yard | AB4ZHM

APPROVED VENDOR 20PJ09 Masking Tape Natural 1 Inch x 60 Yard

Item: AB4ZHM Model: 20PJ09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorNatural
Length60 yd.
MaterialCrepe Paper
Performance Temp.+60°F to +150°F
ShapeContinuous Roll
Thickness4.8 mil.
Width1"
Adhesion To Steel42 oz./in.
Brand And SeriesApproved Vendor CP 106
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width1"
Imperial Tape Wxl1" x 60 yd.
Maximum Tape Performance Temperature150°F
Metric Tape Length55m
Metric Tape Width25.4 mm
Minimum Tape Performance Temperature60°F
Package Quantity1
Product FormContinuous Roll
SeriesCP 106 Series
Specifications MetASTM
StandardsASTM 6123M-97 TYPE I, ASTM D6123D
Surface CompatibilityGlass, Metal, Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Core Diameter3"
Tape ElongationNot Rated
Tape Length60 yd.
Tape Tensile Strength19 lbs./in.
Tape Thickness4.8 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width1"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)12.17
Ship width (cm)12.17
HS code4811412100
Country of OriginUS

Product Variants

ProductModelShapeAdhesive MaterialPrice
APPROVED VENDOR 20PH94 Masking Tape Natural 1/2 Inch x 60 Yard | AB4ZGX 20PH94Continuous RollRubber€7.43
APPROVED VENDOR 20PH95 Masking Tape Natural 3/4in x 60 Yard | AB4ZGY 20PH95Continuous RollRubber€11.19
APPROVED VENDOR 20PH96 Masking Tape Natural 1 Inch x 60 Yard | AB4ZGZ 20PH96Continuous RollRubber€14.96
APPROVED VENDOR 20PH97 Masking Tape Natural 1-1/2 Inch x 60 Yard | AB4ZHA 20PH97Continuous RollRubber€18.96
APPROVED VENDOR 20PH98 Masking Tape Natural 2 Inch x 60 Yard | AB4ZHB 20PH98Continuous RollRubber€23.85
APPROVED VENDOR 20PH99 Masking Tape Natural 3 Inch x 60 Yard | AB4ZHC 20PH99Continuous RollRubber€41.76
APPROVED VENDOR 20PJ01 Masking Tape Natural 1/2 Inch x 60 Yard | AB4ZHD 20PJ01Continuous RollRubber€5.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 20PJ09 Masking Tape Natural 1 Inch x 60 Yard
€10.68 /unit