Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-18-423 Precut Label Roll, 1 Inch X 3 Inch, Polyester, White, 1500 Labels Per Roll | CP2JUP

BRADY B33-18-423 Precut Label Roll, 1 Inch X 3 Inch, Polyester, White, 1500 Labels Per Roll

Item: CP2JUP Model: B33-18-423Cross Ref: 21U325
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationAsset Management/Tracking Identification, Barcode Labeling, General Labeling/Identification, Warehouse Marking
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ4
For Use With Mfr. Model NumberB30-R6000
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height1"
Label MaterialPolyester
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.003"
Label Width3"
Labels Per Roll1500
Labels Per Row1
Max. Service Temp.230°F
Recommended RibbonB30-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Service Temp. Range-94°F to +230°F
Sub-brand21U325
Compatible Grainger Part Number6XGZ4
Compatible Mfr Part NumberB30-R6000
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-423
Maximum Service Temperature230°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBBP33, i3300
Product TypeBarcode Labels
Service Temperature Range-94°F to 230°F
StandardsCSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeLabel MaterialLabel ColorLabel FinishMax. Service Temp.Labels Per RowLabel HeightPkg. Qty.Price
BRADY M7-32-423 Label, 1 1/2 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2BXB M7-32-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11 1/2"1€128.92
BRADY M7-26-428 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, Light Gray | CP2CBD M7-26-4282 3/4"-40°F to +248°FPolyesterLight GrayMatte248°F11 1/4"1€127.43
BRADY M7-26-423 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, White, 100 Labels per Roll | CP2CBF M7-26-4232 3/4"-94°F to +230°FPolyesterWhiteGloss230°F11 1/4"1€94.68
BRADY M7-37-423 Label, 1 29/32 Inch Size x 3 Inch, 3 Inch, Polyester, White, 100 Labels per Roll | CP2CCE M7-37-4233"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€93.38
BRADY M7-38-428 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, Light Gray, 100 Labels per Roll | CP2CCL M7-38-4284"-40°F to +248°FPolyesterLight GrayMatte248°F11.906"1€142.78
BRADY M7-38-423 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, White, 100 Labels per Roll | CP2CCP M7-38-4234"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€115.27
BRADY M7-31-423 Label, 1 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2CEL M7-31-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11"1€97.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-18-423 Precut Label Roll, 1 Inch X 3 Inch, Polyester, White, 1500 Labels Per Roll
€242.60 /unit