Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0500093570 Fig 212 Medium Pipe Clamp, 2-1/2 In Pipe

Item: AD8DAY Model: 0500093570Cross Ref: 4HYL9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
FinishPlain
For Pipe Size2 1/2"
Length6 1/2"
MaterialPlain Steel
Metal DetectableYes
Thread Size1/2"
Band MaterialSteel
Band Width1"
Clamp Maximum Inside Diameter2 1/2"
For Use OnHot Or Cold Pipe Lines
Maximum Operating Temperature750°F
StandardsANSI/MSS SP-69, CUL LISTED, FEDERAL SPECIFICATION A-A-1192A (TYPE 4), FM APPROVED, MSS SP-58 (TYPE 4), UL LISTED, WW-H-171-E (TYPE 4)

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.79
Ship length (cm)16.51
Ship width (cm)7.62
HS code7325995000
Country of OriginUS

Product Details:

Anvil 0500093570 Fig 212 medium pipe clamp is ideal for supporting and securing pipes in industrial and commercial settings. It ensures stability, facilitates easy installation and prevents pipe movement for the integrity and efficiency of the piping system.

Features:

  • This pipe clamp offers enhanced protection, meeting UL and FM standards.
  • It offers plain finish to resist corrosion on exposed surfaces.
  • This pipe clamp features a plain steel body for structural rigidity and durability.

Compatible Accessories:

  • Anvil Eye Nuts: They feature forged steel construction for structural rigidity.
  • Anvil Eye Rods: They help in tight installation of pipe clamps and are made of carbon steel for durability & sustainability.

Standards and Approvals:

  • FM
  • UL
  • ULC

Frequently Asked Questions:

Q. How are pipe clamps measured?

A.

  • Install the hose on the pipe or fitting, which expands the hose.
  • Measure the outside diameter (O.D.) of the hose
  • Select a clamp which can accommodate that diameter in about the middle of its clamping range.

Q. What factors should be considered while choosing Anvil 0500093570 Fig 212 medium pipe clamp?

A.

  • Pipe diameter and size compatibility.
  • Load-bearing capacity and weight distribution requirements.
  • Environmental conditions and corrosion resistance.
  • Installation and maintenance convenience.

Q. How do I clean and maintain Anvil 0500093570 Fig 212 medium pipe clamp?

A.

  • Regularly inspect for signs of wear, corrosion or damage.
  • Wipe the surface with a damp cloth to remove any dust or dirt.
  • Lubricate moving parts to ensure smooth operation.
  • Address any issues promptly to prevent further deterioration or potential damage.

Q. When should I replace this pipe clamp?

A.

  • When there are signs of significant wear, deformation or damage.
  • Inability to securely hold the pipe in place.
  • Failure to meet load-bearing capacity requirements.
  • Non-compliance with safety standards or regulations.

Product Variants

ProductModelMaterialFor Pipe SizeFinishMax. LoadMetal DetectablePrice
ANVIL 0500093513 Pipe Clamp Pipe Size 1/2 Inch 3 1/4 Inch Length | AD8DAR 4HYL3 0500093513Plain Steel1/2"Plain500 lbs.Yes€9.73
ANVIL 0500093521 Pipe Clamp Pipe Size 3/4 Inch 3 7/16 Inch Length | AD8DAT 4HYL4 0500093521Plain Steel3/4"Plain500 lbs.Yes€8.56
ANVIL 0500093539 Pipe Clamp Pipe Size 1 Inch 3 9/16 Inch Length | AD8DAU 4HYL5 0500093539Plain Steel1"Plain500 lbs.Yes€10.89
ANVIL 0500093547 Pipe Clamp Pipe Size 1 1/4 Inch 4 1/8 Inch Length | AD8DAV 4HYL6 0500093547Plain Steel1 1/4"Plain500 lbs.Yes€11.25
ANVIL 0500093554 Pipe Clamp Pipe Size 1 1/2 Inch 4 5/16 Inch Length | AD8DAW 4HYL7 0500093554Plain Steel1 1/2"Plain800 lbs.Yes€12.23
ANVIL 0500093562 Pipe Clamp Pipe Size 2 Inch 5 1/2 Inch Length | AD8DAX 4HYL8 0500093562Plain Steel2"Plain-Yes€19.49
ANVIL 0500093588 Pipe Clamp Pipe Size 3 Inch Length 7 In | AD8DAZ 4HYN1 0500093588Plain Steel3"Plain-Yes€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500093570 Fig 212 Medium Pipe Clamp, 2-1/2 In Pipe
€19.96 /unit