MAIN FILTER INC. MF0062122 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.236 Inch Height | CF7AAG FS134B8T60

MAIN FILTER INC. MF0062122 FS134B8T60 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.236 Inch Height

Item: CF7AAG Model: MF0062122Cross Ref: FS134B8T60
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.386"
Filter MediaWire Mesh
Filter Rating60 µm
Height10.236"
Top O.d.3.386"

Product Details:

    • Repalcement FILTREC FS134B8T60

Product Variants

ProductModelTop O.d.HeightCracking PressureTop I.d.Bottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0060982 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.709 Inch Height | CF6ZHJ FS143N8T60 MF00609825.906"10.709"--5.906"----
RFQ
MAIN FILTER INC. MF0062077 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 4.173 Inch Height | CF6ZYX FS111B3T60 MF00620771.811"4.173"15 psi-1.811"Outside In49 sq. in.--
RFQ
MAIN FILTER INC. MF0062089 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 5.472 Inch Height | CF6ZZG FS121B5T60 MF00620892 13/25"5.472"--2 13/25"----
RFQ
MAIN FILTER INC. MF0062116 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 7.874 Inch Height | CF7AAB FS133B7T60 MF00621163.386"-15 psi-3.386"Outside In177 sq. in.--
RFQ
MAIN FILTER INC. MF0062151 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.709 Inch Height | CF7ABD FS143N10T60 MF00621515.906"10.709"--5.906"----
RFQ
MAIN FILTER INC. MF0065689 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 8.26 Inch Height | CF7CAF S141T60 MF00656893.898"8.26"73 psi2.047"3.898"Outside In339 sq. in.2.047"-
RFQ
MAIN FILTER INC. MF0065700 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 5.51 Inch Height | CF7CAJ S160T60 MF00657005.354"--2.953"5.354"--2.953"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0062122 FS134B8T60 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.236 Inch Height