Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 38AV98 Cold Fire Drill Bit M35 Cobalt 1/4 inch | AH7RMW

WESTWARD 38AV98 Cold Fire Drill Bit M35 Cobalt 1/4 inch

Item: AH7RMW Model: 38AV98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent1/4"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Flute Length2 3/4"
Flute TypeSpiral
List NumberE0101813-G
MaterialCobalt Steel
Overall Length4"
Point Angle143°
Point TypeSplit Point
Shank Dia.1/4"
Size1/4"
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size1/4"
Material - MachiningCobalt
Maximum Drilling Depth2 3/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.51
Ship length (cm)10.16
Ship width (cm)4.83
Country of OriginCN

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeMaterialCutting DirectionPrice
WESTWARD 5PLY2 Jobber Drill Bit Cobalt Amber #1 | AE6BVV 5PLY20.228"2 5/8"3 7/8"0.228"-High PerformanceCobalt SteelRight Hand€6.38
WESTWARD 5PLY5 Jobber Drill Bit Cobalt Amber #4 | AE6BVY 5PLY50.209"2 1/2"3 3/4"0.209"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6 | AE6BWA 5PLY70.204"2 1/2"3 3/4"0.204"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY8 Jobber Drill Bit Cobalt Amber #7 | AE6BWB 5PLY80.201"2.437"3 5/8"0.201"-High PerformanceCobalt SteelRight Hand€5.31
WESTWARD 5PLY9 Jobber Drill Bit Cobalt Amber #8 | AE6BWC 5PLY90.199"2.437"3 5/8"0.199"-Heavy DutyCobalt SteelRight Hand€23.71
WESTWARD 5PLZ1 Jobber Drill Bit Cobalt Amber #10 | AE6BWE 5PLZ10.193"2.312"3 5/8"0.193"-High PerformanceCobalt SteelRight Hand€5.30
WESTWARD 5PLZ2 Jobber Drill Bit Cobalt Amber #11 | AE6BWF 5PLZ20.191"2.312"3 1/2"0.191"1 47/64"High PerformanceCobalt SteelRight Hand€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38AV98 Cold Fire Drill Bit M35 Cobalt 1/4 inch
€8.20 /unit