Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6 | AE6BWA

WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6

Item: AE6BWA Model: 5PLY7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.204"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishAmber
Flute Length2 1/2"
Flute TypeSpiral
GradeHeavy Duty , High Performance
MaterialCobalt Steel
No. Of Pieces1
Overall Length3 3/4"
Point Angle135°
Point TypeSplit Point
Shank Dia.0.204"
Size#6
Drill Bit Point TypeSplit Point
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 1/2"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)9.65
Ship width (cm)0.51
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeMaterialCutting DirectionPrice
WESTWARD 5PLY2 Jobber Drill Bit Cobalt Amber #1 | AE6BVV 5PLY20.228"2 5/8"3 7/8"0.228"-High PerformanceCobalt SteelRight Hand€6.38
WESTWARD 5PLY5 Jobber Drill Bit Cobalt Amber #4 | AE6BVY 5PLY50.209"2 1/2"3 3/4"0.209"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY8 Jobber Drill Bit Cobalt Amber #7 | AE6BWB 5PLY80.201"2.437"3 5/8"0.201"-High PerformanceCobalt SteelRight Hand€5.31
WESTWARD 5PLY9 Jobber Drill Bit Cobalt Amber #8 | AE6BWC 5PLY90.199"2.437"3 5/8"0.199"-Heavy DutyCobalt SteelRight Hand€23.71
WESTWARD 5PLZ1 Jobber Drill Bit Cobalt Amber #10 | AE6BWE 5PLZ10.193"2.312"3 5/8"0.193"-High PerformanceCobalt SteelRight Hand€5.30
WESTWARD 5PLZ2 Jobber Drill Bit Cobalt Amber #11 | AE6BWF 5PLZ20.191"2.312"3 1/2"0.191"1 47/64"High PerformanceCobalt SteelRight Hand€5.31
WESTWARD 5PLZ4 Jobber Drill Bit Cobalt Amber #13 | AE6BWH 5PLZ40.185"2.312"3 1/2"0.185"-High PerformanceCobalt SteelRight Hand€4.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6
€8.13 /unit