Cable Wire and Hose Clamps
(142 Products)
Molded-nylon clamps used to secure, insulate and route cables, wires, tubes, pipes and fibre optics. Can clamp up to 1.5 inch pipes
Specialty Threaded Studs
(3 Products)
Adhesive-mount threaded studs well-suited for fastening applications in equipment where welding is not permitted. Generate a permanent male threaded surface by simply sticking itself to the workpiece. Equipped with VHB acrylic adhesive for shear strength and solvent resistance
Retaining Spacers
(12 Products)
Non-conductive & non-magnetic nylon retaining spacers used to connect electrical & electronic components. Equipped with a retaining rib for gripping the threads of the screw shank and keep the spacer in position while assembling
Retaining Washers
(7 Products)
Made with two or more holes; ideal for cable, wire, cord or chain assembly applications requiring a guide. Feature a nylon body with a natural finish for low friction and high pressure-bearing capacity. Offered in thickness options of 0.032 and 0.062 inches
Round Spacers
(108 Products)
Lightweight and corrosion-resistant spacers used as a replacement for metal fasteners in furniture items. Provide clearance between the components while assembling, mounting or installing the assembly. Offered in outside diameters of 3/8 & 1/2 inches
Round Standoffs
(25 Products)
Used with a standoff cap on one end for a finished appearance; best suited for installing glass panels on desktops or walls. Feature a round, smooth body facilitating manual tightening of a screw. Available in lengths ranging from 3/16 to 1 inch
Acorn Nuts
(12 Products)
Metric / SAE cap nuts featuring a domed end on one side; can be used as a cover for threaded rods or machine screws in architectural metalwork
Dowel Pins
(1 Product)
Molded-plastic dowels providing high load bearing capacities and resistance against oils, petroleum-based fuels, organic solvents or alkalis; are ideal for woodworking applications
Flat Washers
(40 Products)
Nylon washers designed to increase the surface area of fasteners and reduce the pressure on the fastened objects
Insulator Washers
(32 Products)
Used as guides, bumpers and spacers for applications in automotive, electrical, HVAC and fabrication industries. Constructed with Nylon 6/6 ensuring resistance against moisture, dirt, cracks and abrasion. Come coated with a natural finish to withstand temperatures up to 185 degrees F
Countersunk Washers
(5 Products)
Cup washers featuring a tough, electrically insulating nylon 6/6 construction to protect the heads of fasteners from electrical contact. Capable of accommodating binder, round, pan, hex and fillister screws
Hammer Drive Pin Anchors
(11 Products)
Ideal for medium-duty fastening applications on bricks, concrete surfaces or block base materials. Feature a nylon body with a steel pin to prevent bending during installation. Offered in mushroom, round and truss head options
Push-In Rivets
(48 Products)
Designed to fasten metal, wood and plastic panels with a single-side access. Can withstand temperatures up to 185 degrees F. Offered in binder, truss and round head options