SPEARS VALVES 889-300 | BU7NUF

SPEARS VALVES 889-300 Nipple, Threaded Both End, Schedule 80, 3 Inch x 3 Inch 0 Size, PVC

Item: BU7NUF Model: 889-300
In Stock

Get it by Wednesday, Jun 11

€144.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter3"
JointPVC SCH80 Nipples
MaterialPVC
Size3" x 30"
TypeNipples

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 889-030 Nipple, 3x3 Inch Size, Threaded Both End, Scheduled 80 | AG9TFZ 22EX98 889-030Pipe Nipple-803"PVCGrayThreaded On Both Ends140°F€24.89
SPEARS VALVES 889-005 | BU7JLP 889-005Nipples3"--PVC---€21.94
RFQ
SPEARS VALVES 889-060 | BU7JRK 889-060Nipples3" x 6"--PVC---€44.75
RFQ
SPEARS VALVES 889-040 | BU7JWF 889-040Nipples3" x 4"--PVC---€31.94
RFQ
SPEARS VALVES 889-120 | BU7KEA 889-120Nipples3" x 12"--PVC---€60.59
RFQ
SPEARS VALVES 889-080 | BU7LJK 889-080Nipples3" x 8"--PVC---€48.63
RFQ
SPEARS VALVES 889-050 | BU7LJM 889-050Nipples3" x 5"--PVC---€35.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 889-300 Nipple, Threaded Both End, Schedule 80, 3 Inch x 3 Inch 0 Size, PVC
€144.98 /unit