WEG SSW070017T5SZ | BC7QPN

WEG SSW070017T5SZ Starter, 17 A

Item: BC7QPN Model: SSW070017T5SZ
In Stock

Get it by Thursday, Jun 12

€932.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
230v Heavy Duty Hp5 hp
230v Std. Duty Hp5 hp
460v Heavy Duty Hp10 hp
460v Std. Duty Hp10 hp
575v Heavy Duty Hp10 hp
575v Std. Duty Hp15 hp
EnvironmentPanel Mount
Frame1
Heavy Duty Amps14A
Input Voltage220-575V AC
Phase3
Standard Duty Amps17A
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingEnclosure TypePrice
WEG SSW070412T5SH2Z | BB8KXP SSW070412T5SH2Z----€4,902.06
WEG SSW070085T5SZ | BC7PJK SSW070085T5SZ3---€1,603.96
WEG SSW070061T5SZ | BC7PKR SSW070061T5SZ3---€1,325.36
WEG SSW070200T5SZ | BC7PLP SSW070200T5SZ3---€3,032.38
WEG SSW070255T5SZ | BC7PUY SSW070255T5SZ----€3,702.31
WEG SSW070130T5SZ | BC7PUZ SSW070130T5SZ3---€2,013.81
WEG SSW070024T5SZ | BC7QLZ SSW070024T5SZ3---€999.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG SSW070017T5SZ Starter, 17 A
€932.42 /unit