WEG SSW070061T5SZ | BC7PKR

WEG SSW070061T5SZ Starter, 61 A

Item: BC7PKR Model: SSW070061T5SZ
In Stock

Get it by Thursday, Jun 12

€1,325.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
230v Heavy Duty Hp15 hp
230v Std. Duty Hp25 hp
460v Heavy Duty Hp30 hp
460v Std. Duty Hp40 hp, 50 hp
575v Heavy Duty Hp40 hp
575v Std. Duty Hp60 hp
BypassYes
CommunicationsSerial Interface
Connection TypeIn-Line, Inside The Delta
EnclosureYes
EnvironmentPanel Mount
Frame2
Gross Weight9.105 lbs.
Heavy Duty Amps15A
Input Voltage220-575V AC
Max. Amps61A
Overload ProtectionYes
Phase3
Ships Factory DirectNo
Standard Duty Amps61A
Weight8 lbs.

Shipping Info:

Ship weight (kg) 3.276
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingEnclosure TypePrice
WEG SSW070412T5SH2Z | BB8KXP SSW070412T5SH2Z----€4,902.06
WEG SSW070085T5SZ | BC7PJK SSW070085T5SZ3---€1,603.96
WEG SSW070200T5SZ | BC7PLP SSW070200T5SZ3---€3,032.38
WEG SSW070255T5SZ | BC7PUY SSW070255T5SZ----€3,702.31
WEG SSW070130T5SZ | BC7PUZ SSW070130T5SZ3---€2,013.81
WEG SSW070024T5SZ | BC7QLZ SSW070024T5SZ3---€999.25
WEG SSW070045T5SZ | BC7QMA SSW070045T5SZ313A380-480V ACNEMA 4€1,176.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG SSW070061T5SZ Starter, 61 A
€1,325.36 /unit