RAYMOND PRODUCTS

The extensive product catalogue includes dollies / caddies, pipe racks, caster brakes, table / chair / desk moving equipment, panel / sheet moving equipment, platform trucks, V-shaped book carts and related parts and accessories. Ramond's desk movers are operated by one person to move a variety of desk types with little effort. These units feature roll-bearing, hard rubber casters that rotate freely for easy manoeuvring. They also include a safety latch that automatically locks in an elevated position and has a convenient trip for release. They are made from steel with iron casting to offer enhanced durability and withstand loads up to 800 lb. The brand's platform trucks have welded steel-reinforced platform bases that can easily carry heavy boxes, building materials and furniture around the facility. They feature two (swivel & fixed) casters for ease of mobility and a removable push handle for moving and storage convenience.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Raymond Products MPNs cross individual references to the equivalent Dayton and Vestil desk movers and panel trucks. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Raymond Products products available.

Shipping

These Raymond items range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Raymond items are delivered by courier shipment and air freight for minimum downtime.

About Raymond Products

The extensive product catalogue includes dollies / caddies, pipe racks, caster brakes, table / chair / desk moving equipment, panel / sheet moving equipment, platform trucks, V-shaped book carts and related parts and accessories. Ramond's desk movers are operated by one person to move a variety of desk types with little effort. These units feature roll-bearing, hard rubber casters that rotate freely for easy manoeuvring. They also include a safety latch that automatically locks in an elevated position and has a convenient trip for release. They are made from steel with iron casting to offer enhanced durability and withstand loads up to 800 lb. The brand's platform trucks have welded steel-reinforced platform bases that can easily carry heavy boxes, building materials and furniture around the facility. They feature two (swivel & fixed) casters for ease of mobility and a removable push handle for moving and storage convenience.

Major Trade Names

Karry King File Dollies

Karry King File Dollies

These dollies are suitable for moving file cabinets, appliances, drums, crates or cartons in industrial settings. They utilise a lever mechanism to lift heavy loads while counter-balancing to prevent the dolly from tripping. They offer non-skid, vinyl finish to protect the loads from rolling off the...

platform and two full swivel, non-marring hard rubber casters for easy manoeuvring of loads in any direction.

Royal Series Dollies

Royal Series Dollies

These rugged general-purpose dollies can lift and transport large & heavy loads from one place to another with minimal effort. They feature heavy-gauge electric-welded steel tubing to withstand loads up to 800 lb and provide excellent reliability in harsh environments. They offer non-marring vinyl f...

inish to cushion the load and securely keep it in place while moving.

HD Series Caddies

HD Series Caddies

These heavy-duty caddies are suitable for moving very large or awkward-sized items simply and conveniently. They feature airless tires that support the weight of the vehicle & load, allowing easy manoeuvring of window frames, doors, plywood and panels.

Table Toters

Table Toters

These units are designed for loading and setting up heavy folding tables in industrial and commercial facilities. They have a compact design that can easily fit through doors. They also include phenolic casters with brakes to move around round or rectangular tables and steel frames to withstand load...

s up to 1000 lb.

Raymond Products Competitive Advantages

Table / Sheet Wheeler

Table / Sheet Wheeler

This unique wheeler is designed for easily moving sheet items to any location with ease. It includes a retaining clip that secures the load while rolling or even when left unattended. The steel channel accepts material thickness up to 2-1/2 inches and is vinyl coated to prevent the item from sliding off the wheeler. This one-person moving equipment...

can be used for moving folding tables, doors, office partition panels and heavy plywood.

Frequently Asked Questions

What is the purpose of pneumatic rubber wheels?

Pneumatic rubber wheels add traction and balance for easy movement in rough or uneven terrain.

What is a push handle?

Push handles allow easy manoeuvring of low-profile hoppers when they are in free-wheel mode (i.e. without brakes applied).

How to operate a Table Toter?

  • Simply roll the Table Toter to the spot where the tables need to be positioned.
  • Extend the legs of the table to allow easy positioning of the table using gravitational force.
  • To load tables, reverse the process and roll the tables to the storage areas, eliminating the hassle of lifting heavy tables by hand.