WEG SSW070024T5SZ | BC7QLZ

WEG SSW070024T5SZ Starter, 24 A

Item: BC7QLZ Model: SSW070024T5SZ
In Stock

Get it by Thursday, Jun 12

€999.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
230v Heavy Duty Hp7 1/2 hp
230v Std. Duty Hp7 1/2 hp
460v Heavy Duty Hp15 hp
460v Std. Duty Hp15 hp
575v Heavy Duty Hp20 hp
575v Std. Duty Hp25 hp
EnvironmentPanel Mount
Frame1
Heavy Duty Amps20A
Input Voltage220-575V AC
Phase3
Standard Duty Amps24A
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingEnclosure TypePrice
WEG SSW070412T5SH2Z | BB8KXP SSW070412T5SH2Z----€4,902.06
WEG SSW070085T5SZ | BC7PJK SSW070085T5SZ3---€1,603.96
WEG SSW070061T5SZ | BC7PKR SSW070061T5SZ3---€1,325.36
WEG SSW070200T5SZ | BC7PLP SSW070200T5SZ3---€3,032.38
WEG SSW070255T5SZ | BC7PUY SSW070255T5SZ----€3,702.31
WEG SSW070130T5SZ | BC7PUZ SSW070130T5SZ3---€2,013.81
WEG SSW070045T5SZ | BC7QMA SSW070045T5SZ313A380-480V ACNEMA 4€1,176.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG SSW070024T5SZ Starter, 24 A
€999.25 /unit