WEG 00512ET3E215TC-W22 | BB2NLR

WEG 00512ET3E215TC-W22 11606439 Electric Motor, 5Hp, 60Hz, 1170 Rpm

Item: BB2NLR Model: 00512ET3E215TC-W22Cross Ref: 11606439
In Stock

Get it by Wednesday, Jun 11

€1,461.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time102 sec.
Connection Cables Quantity9
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %76%
Efficiency At 50 %58%
Efficiency At 75 %70%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame213/5TC
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time57 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps92.9/46.4A
Locked Rotor Torque170%
Lrc6.8X(Code J)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia1.47 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1170 RPM
MountingFoot Mounted
No Load Amps6.9/3.45A
No. Of Poles6
Noise Level55 dBA
Output5 hp
Output Rating5 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207A (ISO 12944-C2)
Power Factor At 1 %89.5
Power Factor At 50 %88.5
Power Factor At 75 %89.5
Rated Current13.7/6.83A
Rated Torque22.4 lbs.-ft.
Rated Voltage230/460V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V AC

Shipping Info:

Ship weight (kg) 82.35
Ship height (cm)48.26
Ship length (cm)49.57
Ship width (cm)45.72
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887 00236ET3H145TC-W2260 Hz1.25575V AC2 hp3475 RPM2.1ARigid Base145TC€761.17
WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888 00218ET3H145TC-W2260 Hz1.25575V AC2 hp1755 RPM2.2ARigid Base145TC€767.58
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00512ET3E215TC-W22 11606439 Electric Motor, 5Hp, 60Hz, 1170 Rpm
€1,461.49 /unit