OK INDUSTRIES

Ok Industries, a division of Jonard Industries Corp, has been offering high-quality hand tools & wire wrapping equipment since 1946. Its extensive catalogue includes bits & sleeves, fume absorbers, insertion & extraction tools, desolder pumps, punchdown tools and wrapping / unwrapping equipment. The brand's PTX Series wire wrapping tools are used for coiling / unwinding wires in telecommunication systems and feature a dual-finger short-throw trigger and a long handle for minimising the pressure on palm over repeated usage.

See More

Request a Quote

OK INDUSTRIES Punch Down Tools

Punch Down Tools (3 Products) EPB Series battery-operated punch down tools with adjustable impact settings offering 1000 impacts with each charge. Feature ergonomic handle with soft over-moulded grip and offer quick and easy blade lock & release

OK INDUSTRIES Wire Wrap and Unwrap Tools

Wire Wrap and Unwrap Tools (38 Products) Wire wrap and unwrap tools with dual-finger short-throw trigger and a long handle to reduce pressure on the palm; ideal for 18 to 32 AWG wire thicknesses. Rated at 2500 cycles/day & available in battery-powered (3.6 V) and 20-ft cord length variants. Also find manual wrap / unwrap tools

OK INDUSTRIES Soldering Accessories

Soldering Accessories (5 Products) Includes high vacuum desoldering pumps and replacement tips suitable for electrical & electronic soldering applications. Selected models feature corrosion treated springs & lightweight plastic housing for ensuring long-term use

OK INDUSTRIES IC Insertion and Extraction Tools

IC Insertion and Extraction Tools (5 Products) Suitable for insertion and extraction of integrated circuits in electronics, communication, research & development, and manufacturing applications. Available in spring steel, aluminium, stainless steel and stamped steel variants

OK INDUSTRIES Wire Wrap Tool Accessories

Wire Wrap Tool Accessories (42 Products) Bits & sleeves for quality wrap in clockwise & unwrap in anti-clockwise direction. Feature removal mechanism to quickly switch between the Wrap & Unwrap modes, and 1000V dielectric coating on sleeves to prevent pin-to-pin shorting. PTX with light attachments and battery chargers also available

OK INDUSTRIES Wire Strippers and Cable Slitters

Wire Strippers and Cable Slitters (8 Products) Pocket-sized tools using hardened steel cutting blades for nick-free stripping of 18 to 36 AWG wires. Includes ST-500, ST-550 & ST-450 Series wire strippers with an adjustment dial for 6 different cutting settings. Available in solid & stranded cable types

OK INDUSTRIES Tool Holders And Replacement Cases

Tool Holders And Replacement Cases (1 Products) Designed for storing manual wire wrapping tools in maintenance & repair, and electrical applications. Feature snap closure, belt loop and loop straps for secure fit and are made of CORDURA for durability

OK INDUSTRIES Wire Wrapping Wire

Wire Wrapping Wire (68 Products) Kynar insulated & silver-plated copper conductors ideal for joining 24 to 30 AWG wires in electronic circuits. Provide regular and modified wire-wrapping methods with yield in max resistance of 3 ohms and are offered in 50-, 100- and 1000-foot rolls. Roll dispensers and pre-cut wires also available

OK INDUSTRIES Parts

Parts (2 Products) Includes punchdown tool blades suitable for inserting wires into insulation-displacement connectors on patch panels, surface mount boxes and punchdown blocks. Feature steel construction for durability

OK INDUSTRIES Air Cleaner Filters

Air Cleaner Filters (4 Products) Designed for drawing solder fumes away from workbenches in soldering, electronic repair & maintenance applications. Selected models have an aerodynamic hood design and adjustable stand for quick setup & secure installation

About OK INDUSTRIES

Ok Industries, a division of Jonard Industries Corp, has been offering high-quality hand tools & wire wrapping equipment since 1946. Its extensive catalogue includes bits & sleeves, fume absorbers, insertion & extraction tools, desolder pumps, punchdown tools and wrapping / unwrapping equipment. The brand's PTX Series wire wrapping tools are used for coiling / unwinding wires in telecommunication systems and feature a dual-finger short-throw trigger and a long handle for minimising the pressure on palm over repeated usage.