WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888

WEG 00218ET3H145TC-W22 11737919 General Purpose Motor, 3-Phase, TEFC, 2 hp, 1755 rpm

Item: AA4JDA Model: 00218ET3H145TC-W22Cross Ref: 12N888 / 11737919
In Stock

Get it by Friday, Jun 13

€741.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
Duty CycleContinuous
Efficiency86.5%
Frame145TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps2.2A
Hp2 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1755 RPM
Nema DesignNo Design Code
No. Of Speeds1
Overall Length13 3/8"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage575V AC
Warranty3 yrs.
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 1/8"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency86.5%
StandardsCE, CSA, NOM, UL
Weight52.2 lbs.

Shipping Info:

Ship weight (kg) 49.95
Ship height (cm)43.18
Ship length (cm)33.93
Ship width (cm)45.72
HS code8501524000
Country of OriginMX

Product Details:

    • Three-phase TEFC motor ideal for continuous duty use in petro-chemical plants, pulp and paper plants, and foundries, as well as conveyors, pumps, fans and blowers
    • Cast-iron heavy-duty frame for exceptional durability and high-strength
    • Totally enclosed fan-cooled enclosure restricts outside air from moving freely through the interior of the motor, and blows it over the frame of the motor to stay cool
    • UL recognised and CSA certified

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887 00236ET3H145TC-W2260 Hz1.25575V AC2 hp3475 RPM2.1ARigid Base145TC€761.17
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58
WEG 00536ET3H184TC-W22 General Purpose Motor 3-phase Tefc 5 Hp 3510 Rpm 184t | AA4JDD 12N891 00536ET3H184TC-W2260 Hz1.25575V AC5 hp3485 RPM4.7ARigid Base184T€1,105.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ET3H145TC-W22 11737919 General Purpose Motor, 3-Phase, TEFC, 2 hp, 1755 rpm
€741.98 /unit