Authorized Distributor ofJET TOOLS

JET TOOLS

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

See More

Request a Quote

JET TOOLS Dust Collectors

Dust Collectors (23 Products) 1 and 1.5 hp single-stage dust collectors with a maximum flow rate of 1100 cfm to keep workspace clean and safe. Collect particles as small as 2 microns

JET TOOLS Parts

Parts (3 Products) Used with woodworking and metalworking machines, specifically dust collectors. Durable, replacement collection bags that fit JET DC-1100VX and DC-1200VX 30 micron units.

JET TOOLS Hammer Drill Accessories

Hammer Drill Accessories (1 Products) Includes heavy-duty stands for jet mill drills (Jet 350017 / 350018 / 350020) featuring an enclosed shelf

JET TOOLS Milling and Drilling Machines

Milling and Drilling Machines (452 Products) Includes precision milling machines and mill drills with TEFC motors, power feeds and digital readouts. Widely used for drilling, boring and cutting workpieces and machining flat surfaces

JET TOOLS Drill Presses

Drill Presses (34 Products) Floor mount / bench mount / radial / geared drill presses designed for drilling through metal / wood and drilling square holes. Have belt / geared head / spline drives and are supplied in different horsepower variants

JET TOOLS Band Saws

Band Saws (71 Products) Heavy-duty band saws having cast-iron frame construction for strength and reduced vibration. Widely used in woodworking industries to make curved or uneven cuts

JET TOOLS Bench Grinder Accessories

Bench Grinder Accessories (4 Products) Heavy-duty cast iron pedestal stands featuring a wide stance base for stable grinding operations

JET TOOLS Bench Grinders

Bench Grinders (11 Products) Ideal for grinding, cleaning and sharpening woodworking tools. Feature built-in quick adjusting spark arrestors to protect user from flammable debris and two high-quality wheels for coarse and finish grinding

JET TOOLS Belt/Disc Sanders

Belt/Disc Sanders (25 Products) CSA certified sanders with enclosed drums and guarded sanding belts that can operate at any angle. Designed for smoothening woods and plastics

JET TOOLS Band Saw Accessories

Band Saw Accessories (6 Products) Replacement ON / OFF rocker switches for Jet benchtop belt / disc sander (JSG-6DC)

JET TOOLS Planers

Planers (3 Products) Planers / jointers featuring a large aluminium extruded fence with centred controls for quick adjustments. Have a compact benchtop design to fit comfortably in all kinds of spaces

JET TOOLS Specialty Sanders

Specialty Sanders (14 Products) Designed for small & large part grinding, deburring, chamfering and internal / external grinding. Can be used to polish or buff finished parts and grind small internal radius materials. Also perform intricate contouring of uniquely shaped parts.

JET TOOLS Machine Stands

Machine Stands (1 Products) Heavy-duty universal mobile bases and floor stands designed for providing support and portability to machines. Suitable for a variety of machine shapes and sizes

JET TOOLS Vertical Milling Machines

Vertical Milling Machines (73 Products) CSA / CUS certified variable speed and step-pulley milling machines with a 90-degree head angle ideal for forming flat surfaces, cutting gears and forming milling cutters. Available in 115, 230 and 460V variants

JET TOOLS Engine Lathes

Engine Lathes (224 Products) Metal and woodworking lathes widely used to cut, drill, knurl, deform and turn workpieces. Offered in different power variants and come equipped with taper attachments and collet closers

JET TOOLS Jointers

Jointers (4 Products) Cast iron jointers used to prepare wood for further processes by flattening faces and squaring edges. Feature auto-set quick change knife system to replace blades quickly and easily

JET TOOLS Chop Saws and Cut-Off Machines

Chop Saws and Cut-Off Machines (10 Products) Widely used in machine shops and fabrication industries to quickly and accurately cut thin metals such as aluminium and stainless steel. Feature flood coolant system to extend blade life

JET TOOLS Table Saws

Table Saws (6 Products) Have a quick release riving knife and independent leaf blade guard for reduced kickback risk & safe operation. T-square design on a 10-inch XACTA cabinet saw with a 50-inch ripping capacity for improved accuracy, performance and safety.

JET TOOLS Dust Collector Accessories

Dust Collector Accessories (7 Products) Clear plastic collection bags for use with Jet dust collectors (DC-1100VX and DC-1200VX) to collect dust particles as small as 2 microns. Available in packs of 5

JET TOOLS Workstands

Workstands (2 Products) Feature heavy-duty cast iron & steel construction with chrome-plated ball bearing roller heads. Have locking screws for improved safety. Interchangable heads improve versatility. Available in horizontal and V-roller variants.

JET TOOLS Milling and Drilling Accessories

Milling and Drilling Accessories (4 Products) Include five wiggler sets, five 1/2-inch HSS boring bars, one drill drift, three edge finders, one arbor (JT6 to r8), one adapter (R8 to MT3), one 3/4-inch Shank, one 3/4-inch boring head, three Hex Keys, one fly cutter, one square tool bit and a blank RB arbor.

JET TOOLS Air Cleaners

Air Cleaners (1 Products) Heavy-duty ceiling-mount two-filter systems featuring a fully-enclosed motor with overload protection for long service

Load More

About JET TOOLS

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

Major Trade Names

XACTA Table Saws

XACTA Table Saws

JET Deluxe XACTA tables saws feature a quick-release riving knife and a push-button arbor lock to keep the operator safe and increase efficiency. These JET woodworking equipment have a Poly-V belt drive system for smooth, vibration-less operation and optimal power transfer. They have a fully shroude ... d blade for efficient dust collection. JET woodworking machines' cast iron table allows more surface to work on.

VOLT Series Variable Speed Electric Hoists

VOLT Series Variable Speed Electric Hoists

JET VOLT Series electric hoists feature a patented electronic variable speed technology for adjusting the lift speed of the application. They have an H4 duty rating to indicate that these JET power tools are suitable for industrial environments with high-duty cycles. They come with a 24V, 2-button c ... ontroller for controlling the speed of lifting. These electric hoists have an electromagnetic brake design to secure the lifted load even when power to the hoist is interrupted.

Bench Hand Notchers

Bench Hand Notchers

JET metal notchers are ideal for use in garage or sheet metal shops for notching any shearable material. They have a compact design for onsite use. Their heavy-duty cutting blade has a 90 degrees cutting angle and can notch up to 6 x 6 inch in one manual stroke using the easy-to-read front gauges. T ... hese JET machine tools can also produce notch angles above 90 degrees through a two-step process.

JET TOOLS Competitive Advantages

Parallel Clamps With Slide Glide Trigger

Parallel Clamps With Slide Glide Trigger

JET parallel clamps prevent damage and defects to workpieces by stabilising them and holding them together at 90 degrees with pressures up to 1000 lb. Their Precision-Rule measurement system offers a consistent setup & quick opening capacity identification. These parallel clamps feature an ergonomic SUMOGRIP handle with a soft grip for increased us ... er comfort & torque and a Slide-Glide trigger for quick, easy & precise adjustments.

Frequently Asked Questions

Q. Where is JET Tools located?

A. JPW Industries, the parent company of JET Tools is located at La Vergne, Tennessee, USA.

Q. How to properly maintain products from JET Tools?

A. Users should follow the maintenance, safety & operating instructions provided in a JET tool's manual. Maintenance instructions may include lubrication of moving parts, replacement steps of worn parts and tool cleaning procedures.

Q. What are the uses of drill presses from JET Tools?

A. Drilling machines or drill presses in machine shops are primarily used for drilling holes by turning & advancing a rotary tool into a workpiece. However, when used with the proper tooling, they can perform multiple machining operations like tapping, counterboring, reaming, countersinking & spotfacing.

Q. How to choose the correct TPI for the blade of a JET saw?

A.

  • TPI (tooth per inch) of a saw blade varies with the thickness of the workpiece to be cut. The thinner the material, the finer (greater value) should be the pitch / TPI.
  • Higher TPI provides a smoother finish but has a slower pace.
  • Lower TPI offers faster cuts but produces rougher finishes.

Q. Are the brand's products durable?

A. Yes, products from JET Tools are known for their durability and reliability. They are made of high-quality materials to last longer than their competitors.

Q. What is the load capacity of the brand's arbor presses?

A. JET Tools' arbor presses can withstand loads ranging between 0.5 to 5 tons.

Q. Where are JET Tools' band saws used?

A. The brand's band saws are widely used in the woodworking industry to make curved or uneven cuts.