WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887

WEG 00236ET3H145TC-W22 11617785 General Purpose Motor, 3-phase Tefc 2 Hp, 3490 Rpm 145tc

Item: AA4JCZ Model: 00236ET3H145TC-W22Cross Ref: 12N887 / 11617785
In Stock

Get it by Monday, Jun 16

€752.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
Duty CycleContinuous
Efficiency85.5%
Frame145TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps2.1A
Hp2 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3475 RPM
Nema DesignNo Design Code
No. Of Speeds1
Overall Length13 3/8"
Phase3
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage575V AC
Warranty3 yrs.
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 1/8"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency85.5%
StandardsCE, CSA, NOM, UL
Weight52.3 lbs.

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)43.18
Ship length (cm)33.93
Ship width (cm)43.18
HS code8501524000
Country of OriginMX

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888 00218ET3H145TC-W2260 Hz1.25575V AC2 hp1755 RPM2.2ARigid Base145TC€767.58
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58
WEG 00536ET3H184TC-W22 General Purpose Motor 3-phase Tefc 5 Hp 3510 Rpm 184t | AA4JDD 12N891 00536ET3H184TC-W2260 Hz1.25575V AC5 hp3485 RPM4.7ARigid Base184T€1,105.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00236ET3H145TC-W22 11617785 General Purpose Motor, 3-phase Tefc 2 Hp, 3490 Rpm 145tc
€752.30 /unit