Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1372X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FWM 2ZME2

WEATHERHEAD 1372X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size

Item: AC4FWM Model: 1372X6X6X6Cross Ref: 2ZME2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Pipe Size3/8"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size3/8"
Hex Size5/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length3 1/4"
Specific Fitting ShapeAdapter Tee
StandardsDOT, SAE, SAE 120425BA
System Of MeasurementImperial
Thread Size A3/8-18
Thread Size B3/8-18
Thread Size C3/8"-18

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.29
Ship length (cm)13.97
Ship width (cm)11.43
HS code8302306000
Country of OriginMX

Product Variants

ProductModelConnection TypeTube SizeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1872X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FNP 2ZKX2 1872X6X6Quick Connect3/8"Quick Connect-40°F to +200°FBrass150 psiMale3/8"€42.15
WEATHERHEAD 1472X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FTK 2ZLP8 1472X6X6X6Compression Nylon Tube3/8"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€26.37
WEATHERHEAD 1472X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTL 2ZLR1 1472X8Compression Nylon Tube1/2"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€33.91
WEATHERHEAD 1472X8X6X6 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTM 2ZLR3 1472X8X6X6Compression Nylon Tube-Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€50.73
WEATHERHEAD 1372X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FWN 2ZME3 1372X8Compression Copper Tube1/2"Compression Copper Tube-40°F to +200°FBrass150 psiMale3/8"€49.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1372X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size
€28.91 /unit