Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1872X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FNP 2ZKX2

WEATHERHEAD 1872X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size

Item: AC4FNP Model: 1872X6X6Cross Ref: 2ZKX2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Overall Length2 5/16"
Specific Fitting ShapeAdapter Tee
StandardsDOT FMVSS 571.106, SAE AA0425, SAE J1131

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.29
Ship length (cm)15.24
Ship width (cm)8.38
HS code7412200015
Country of OriginMX

Product Variants

ProductModelConnection TypeTube SizeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1472X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FTK 2ZLP8 1472X6X6X6Compression Nylon Tube3/8"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€26.37
WEATHERHEAD 1472X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTL 2ZLR1 1472X8Compression Nylon Tube1/2"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€33.91
WEATHERHEAD 1472X8X6X6 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTM 2ZLR3 1472X8X6X6Compression Nylon Tube-Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€50.73
WEATHERHEAD 1372X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FWM 2ZME2 1372X6X6X6Compression Copper Tube3/8"Compression Copper Tube-40°F to +200°FBrass150 psiMale3/8"€27.80
WEATHERHEAD 1372X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FWN 2ZME3 1372X8Compression Copper Tube1/2"Compression Copper Tube-40°F to +200°FBrass150 psiMale3/8"€49.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1872X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size
€46.10 /unit