Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1472X8X6X6 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTM 2ZLR3

WEATHERHEAD 1472X8X6X6 Male Branch Tee 3/8-18 1/2 Inch Tube Size

Item: AC4FTM Model: 1472X8X6X6Cross Ref: 2ZLR3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ConnectionCompression Nylon Tube
Connection TypeCompression Nylon Tube
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
TypeMale
ApplicationAir
Compatible Tube MaterialNylon
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeCompression
Fitting Side B Pipe Size3/8"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size3/8"
Hex Size13/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length2 7/32"
Specific Fitting ShapeAdapter Tee
StandardsDOT FMVSS 571.106, SAE, SAE 100425BA
System Of MeasurementImperial
Thread Size A3/8-18
Thread Size B3/8-18
Thread Size C3/8"-18

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code7412200015
Country of OriginMX

Product Variants

ProductModelConnection TypeTube SizeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1872X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FNP 2ZKX2 1872X6X6Quick Connect3/8"Quick Connect-40°F to +200°FBrass150 psiMale3/8"€42.15
WEATHERHEAD 1472X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FTK 2ZLP8 1472X6X6X6Compression Nylon Tube3/8"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€26.37
WEATHERHEAD 1472X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FTL 2ZLR1 1472X8Compression Nylon Tube1/2"Compression Nylon Tube-40°F to +200°FBrass150 psiMale3/8"€33.91
WEATHERHEAD 1372X6X6X6 Male Branch Tee 3/8-18 3/8 Inch Tube Size | AC4FWM 2ZME2 1372X6X6X6Compression Copper Tube3/8"Compression Copper Tube-40°F to +200°FBrass150 psiMale3/8"€27.80
WEATHERHEAD 1372X8 Male Branch Tee 3/8-18 1/2 Inch Tube Size | AC4FWN 2ZME3 1372X8Compression Copper Tube1/2"Compression Copper Tube-40°F to +200°FBrass150 psiMale3/8"€49.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1472X8X6X6 Male Branch Tee 3/8-18 1/2 Inch Tube Size
€54.71 /unit