Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3397 Hex Jam Nut Thin 1/2-20 3/4in - Pack Of 50 | AB4BTY 1WU11

APPROVED VENDOR U51092.050.0001 Hex Jam Nut, 1/2 In - 20 Thread Size, SS, 5/16 In Ht., 3/4 In Wd., Gr. 18-8, 50 Pk

Item: AB4BTY Model: U51092.050.0001Cross Ref: 1WU11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Jam Nut
FinishPlain
GradeGrade 18-8
HardnessRockwell B95-C35
Height5/16"
MaterialStainless Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-20
Thread TypeFine
Width3/4"
Hex Height5/16"
Hex TypeThin/Low Hex
Hex Width3/4"

Shipping Info:

Ship weight (kg) 0.6152
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318160060
Country of OriginCN

Product Variants

ProductModelThread SizeThread TypeHeightHardnessNut TypeThread DirectionMaterialGradePkg. Qty.Price
APPROVED VENDOR 1WE87 Hex Jam Nut 1/4-28 7/16 Inch - Pack Of 100 | AB3ZHE 1WE871/4"-28Fine5/32"Rockwell B95Jam HexRight HandStainless SteelGrade 18-8100€16.10
APPROVED VENDOR 5311 Hex Jam Nut 5/16-24 1/2 Inch - Pack of 100 | AB3ZHJ 1WE91 U51092.025.00015/16"-24Fine3/16"Rockwell B95-C35Jam HexRight HandStainless SteelGrade 18-8100€11.96
APPROVED VENDOR 1882 Hex Jam Nut 3/8-24 9/16 Inch - Pack Of 100 | AB3ZHM 1WE95 U51092.037.00013/8"-24Fine7/32"Rockwell B95-C35Jam HexRight HandStainless SteelGrade 18-8100€29.41
APPROVED VENDOR 4016 Hex Jam Nut 5/8-18 15/16 Inch - Pack Of 25 | AB4BUE 1WU17 U51092.062.00015/8"-18Fine3/8"Rockwell B95-C35Jam HexRight HandStainless SteelGrade 18-825€38.96
APPROVED VENDOR 4758 Hex Jam Nut 3/4-16 1 1/8 Inch - Pack Of 10 | AB4BUG 1WU21 U51092.075.00013/4"-16Fine27/64"Rockwell B80-C35Jam HexRight HandStainless SteelGrade 18-810€24.95
APPROVED VENDOR 1WU29 Hex Jam Nut Thin 1-14 1 1/2 Inch Width | AB4BUQ 1WU291"-14Special35/64"Rockwell B95Jam HexRight HandStainless SteelGrade 18-81€8.24
APPROVED VENDOR 6CB36 Hex Jam Nut M2 x 0.40mm 4mm W - Pack Of 50 | AE8AAP JN9X00200-050P1M2 x 0.4Metric1.2 mmBrinell 170Jam HexRight HandStainless SteelGrade 18-850€10.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51092.050.0001 Hex Jam Nut, 1/2 In - 20 Thread Size, SS, 5/16 In Ht., 3/4 In Wd., Gr. 18-8, 50 Pk
€33.69 /pack