Flat Shipping

Flat Shipping at €24.99 + VAT

WATTS HY-725-14 Frostproof Enclosed Wall Hydrant 14 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AC8WUB 3EJH1 / HY725-14

WATTS HY-725-14 Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch

Item: AC8WUB Model: HY-725-14Cross Ref: 3EJH1 / HY-725-14
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€646.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrostproof Enclosed Wall Hydrant
Body FinishChrome Plated
Body MaterialBronze
Control TypeKey
DefrostYes
Handle TypeLoose Key
Inlet TypeFemale, Male Threaded
LeadNot Present
Length18.187"
Mfr. SeriesHY-725 Series
Outlet Size3/4"
Outlet TypeMale Threaded
Wall Thickness8"
IncludesVacuum Breaker and Key
Product TypeFrostproof Enclosed Wall Hydrant
Recommended Wall Opening5 1/4" x 6 1/4"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)35.56
HS code8481801095
Country of OriginCN

Product Details:

    • Recommended Wall Opening (5-1/4" x 6-1/4")

Product Variants

ProductModelWall ThicknessOutlet TypeInlet TypeLeadBody FinishBody MaterialControl TypeDefrostPrice
WATTS HY-330 Enclosed Wall Hydrant 4 Inch Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 4-1/2 Inch | AD8CRF 4HXP6 / HY330 HY-3304 1/2"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyNo€552.34
WATTS HY 430 Wall Hydrant 3 In | AD8CRG 4HXP7 HY-430 3/4 x 13"Hose------€286.70
WATTS HY-725-8 Frostproof Enclosed Wall Hydrant 8 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AD8CRM 4HXR3 / HY725-8 HY-725-88"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyYes€631.03
WATTS HY-725-12 Frostproof Enclosed Wall Hydrant 12 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AD8CRN 4HXR4 / HY725-12 HY-725-128"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyYes€743.63
WATTS FH-1-M1-PEX 6 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 6 Inch | BQ3KPF 0723036 FH-1-M1-PEX 66"Male ThreadedPEXPresentNickelBrassCross HandwheelYes€75.95
WATTS FH-1-M1-PEX 8 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 8 Inch | BQ3KPG 0723037 FH-1-M1-PEX 88"Male ThreadedPEXPresentNickelBrassCross HandwheelYes€77.81
WATTS FH-1-M1-PEX 14 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 14 Inch | BQ3KPJ 0723040 FH-1-M1-PEX 1414"Male ThreadedPEXPresentNickelBrassCross HandwheelYes€85.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS HY-725-14 Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch
€646.41 /unit