RUBBERMAID FG443610BLA Standard Platform Truck 1200 Lb. | AD6TAQ 4AAV6

RUBBERMAID FG443610BLA Standard Platform Truck 1200 Lb.

Item: AD6TAQ Model: FG443610BLACross Ref: 4AAV6
In Stock

Get it by Thursday, Jun 12

€1,084.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Assembled/unassembledUnassembled
Caster Brake TypeNo Brake Included
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.8"
Caster Mounting TypePlate
Caster TypePneumatic
Caster Wheel Dia.8"
Caster Wheel MaterialPneumatic
Caster Wheel TypeStandard
Caster Wheel Width2"
Caster/wheel Mounting LocationStandard
ColorBlack
Deck ConstructionSolid
Deck Finish/coatingPowder Coated
Deck Height11 1/4"
Deck Length48"
Deck Lxwxh48" x 24" x 11.25"
Deck MaterialPlastic
Deck SurfaceRibbed
Deck TypePlastic
Deck Width24"
FinishPowder Coat
FoldableNo
Frame FinishPowder Coated
Frame MaterialSteel
Handle Pocket LocationSingle End
Handle TypeRemovable
Lip StyleFlush
Load Capacity1200 lbs.
Number Of Caster Wheels4
Number Of Casters4
Number Of Platforms1
Overall Height41 3/4"
Overall Length48"
Overall Lxwxh48" x 24" x 41.75"
Overall Width24"
Side Panel TypeNo Side Panels
Wheel TypePneumatic
Caster Wheel/tread MaterialPneumatic
Frame Finish/coatingPowder Coated
Quiet Performance FeaturesQuiet casters reduce noise

Shipping Info:

Ship weight (kg) 14.985
Ship height (cm)22.86
Ship length (cm)128.27
Ship width (cm)64.77
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Dia.Deck LengthDeck WidthDeck HeightOverall LengthOverall WidthCaster Dia.Price
RUBBERMAID FG440300BLA Standard Platform Truck 500 Lb. 36 Inch Length | AD6TAJ 4AAU8 FG440300BLA1000 lbs.6"36"24"9 1/4"36"24"6"€884.91
RUBBERMAID FG440600BLA Standard Platform Truck 1000 Lb. | AD6TAK 4AAU9 FG440600BLA1000 lbs.6"36"24"9 1/4"36"24"6"€892.79
RUBBERMAID FG443600BLA Standard Platform Truck 2000 Lb. | AD6TAL 4AAV1 FG443600BLA2000 lbs.8"48"24"11 1/4"48"24"8"€790.72
RUBBERMAID FG444100BLA Standard Platform Truck 2500 Lb. | AD6TAM 4AAV2 FG444100BLA2500 lbs.8"48"24"11 1/4"48"24"8"€831.19
RUBBERMAID FG447100BLA Standard Platform Truck 2500 Lb. | AD6TAP 4AAV5 FG447100BLA2500 lbs.8"60"30"11 1/4"60"30"8"€1,135.16
RFQ
RUBBERMAID FG446600BLA Standard Platform Truck 2000 lbs | AJ2GWX 4AAV3 FG446600BLA2000 lbs.8"60"30"11 1/4"60"30"8"€912.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG443610BLA Standard Platform Truck 1200 Lb.
€1,084.43 /unit