WATTS FH-1-M1-PEX 14 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 14 Inch | BQ3KPJ 0723040

WATTS FH-1-M1-PEX 14 0723040 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 14 Inch Thickness

Item: BQ3KPJ Model: FH-1-M1-PEX 14Cross Ref: 0723040
Limited Availability
€85.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Hydrant
Body FinishNickel
Body MaterialBrass
Control TypeCross Handwheel
DefrostYes
Inlet Size1/2"
Inlet TypePEX
LeadPresent
Mfr. SeriesFH
Outlet Size3/4"
Outlet TypeMale Threaded
TypeKit
Wall Thickness14"

Shipping Info:

Ship weight (kg) 0.0317

Product Details:

Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 14 Inch Thickness

Product Variants

ProductModelWall ThicknessOutlet TypeInlet TypeLeadBody FinishBody MaterialControl TypeDefrostPrice
WATTS HY-725-14 Frostproof Enclosed Wall Hydrant 14 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AC8WUB 3EJH1 / HY725-14 HY-725-148"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyYes€630.01
WATTS HY-330 Enclosed Wall Hydrant 4 Inch Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 4-1/2 Inch | AD8CRF 4HXP6 / HY330 HY-3304 1/2"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyNo€552.34
WATTS HY 430 Wall Hydrant 3 In | AD8CRG 4HXP7 HY-430 3/4 x 13"Hose------€286.70
WATTS HY-725-8 Frostproof Enclosed Wall Hydrant 8 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AD8CRM 4HXR3 / HY725-8 HY-725-88"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyYes€631.03
WATTS HY-725-12 Frostproof Enclosed Wall Hydrant 12 Inch Concealed Wall Hydrant, Inlet Size 3/4 Inch or 1 Inch, Wall Thickness 8 Inch | AD8CRN 4HXR4 / HY725-12 HY-725-128"Male ThreadedFemale, Male ThreadedNot PresentChrome PlatedBronzeKeyYes€743.63
WATTS FH-1-M1-PEX 6 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 6 Inch | BQ3KPF 0723036 FH-1-M1-PEX 66"Male ThreadedPEXPresentNickelBrassCross HandwheelYes€75.95
WATTS FH-1-M1-PEX 8 Wall Hydrant, Inlet Size 1/2 Inch, Outlet Size 3/4 Inch, Wall Thickness 8 Inch | BQ3KPG 0723037 FH-1-M1-PEX 88"Male ThreadedPEXPresentNickelBrassCross HandwheelYes€77.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS FH-1-M1-PEX 14 0723040 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 14 Inch Thickness
€85.91 /unit