Authorized Distributor of HOLLAENDER

HOLLAENDER

The brand's catalogue includes a broad range of handrail sections, extensions & corner connectors, aluminium pipes and structural fittings. Hollaender safety handrails provide safety around ledgers, stairs, loading docks and ramps. They are used to reduce user fatigue or falls. These handrails feature steel / aluminium construction for structural rigidity and durability. The length of these handrails can be increased through handrail extensions, available in lengths of 48, 72 and 96 inches. The brand's stuctural fittings include metal plug, tee, handrail bucket, shelf tab and adjustable swivels that are required while installing handrails to eliminate the risk of tools and equipment falling from the edge. These fittings are made of aluminium to resist corrosion on exposed surfaces.

See More

Request a Quote

HOLLAENDER Modular Pipe and Rail Fittings

Modular Pipe and Rail FittingsWide range of aluminium structural fittings such as metal plugs, round / rectangular base flanges, external couplings, elbows and adjustable swivels. Help to build temporary structures on job-sites or in warehouses. Schedule 40 aluminium pipes also available (57 Products)

HOLLAENDER Safety Handrails

Safety HandrailsSteel / aluminium handrail extensions, sections and corner connectors designed to provide additional support over ledges and stairs to minimise the risk of slips and falls. High-quality aluminium toe boards also available (20 Products)

HOLLAENDER PVC Pipe Fittings

PVC Pipe Fittings(1 Product)

HOLLAENDER Pipe Fittings

Pipe Fittings(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Hollaender MPNs cross individual references to the equivalent Vestil and Grainger model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hollaender products available.

Shipping

These Hollaender products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Hollaender items are delivered by courier shipment and air freight for minimum downtime.

About Hollaender

The brand's catalogue includes a broad range of handrail sections, extensions & corner connectors, aluminium pipes and structural fittings. Hollaender safety handrails provide safety around ledgers, stairs, loading docks and ramps. They are used to reduce user fatigue or falls. These handrails feature steel / aluminium construction for structural rigidity and durability. The length of these handrails can be increased through handrail extensions, available in lengths of 48, 72 and 96 inches. The brand's stuctural fittings include metal plug, tee, handrail bucket, shelf tab and adjustable swivels that are required while installing handrails to eliminate the risk of tools and equipment falling from the edge. These fittings are made of aluminium to resist corrosion on exposed surfaces.

Hollaender Competitive Advantages

Interna-Rail

Interna-Rail

Interna-Rail is an aluminium handrail system that is sleek, strong and durable. It comes with in-line fittings making this aluminium handrail system easy to install and providing a striking architectural appearance. This system is integrated with an offset panel attachment for an uninterrupted infill panel railing system allowing the user to featur...

e its panel design as the focal point.

Bumble Bee Safety Rail

Bumble Bee Safety Rail

Bumble Bee safety rail is a high-performance, highly visible railing system built upon a structural fitting. It has a straight section, a corner section and extension that can be installed in approximately 15 minutes.

Frequently Asked Questions

How are Hollaender safety handrails installed?

Hollaender safety handrails feature a modular design that makes installation and customisation simple. The handrails are put together using connectors and brackets, which fasten the railings to posts or walls. Most installations are quick to execute and need few tools.

How do I choose the right Hollaender safety handrail for my needs?

Choosing the right Hollaender safety handrail depends on various factors, including the environment where the handrail will be installed, the level of safety and stability required and any customisation needs.

What pipe materials can be used with Hollaender slip-on fittings?

Metal pipes including galvanised steel, aluminium, black iron and stainless steel can be used with the brand's slip-on fittings.