Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMG090304-MP3 WPP20S Carbide Turning Insert Cnmg 3/8 Inch | AF8MFA 28ME22

WALTER TOOLS CNMG090304-MP3 WPP20S Carbide Turning Insert Cnmg 3/8 Inch

Item: AF8MFA Model: CNMG090304-MP3 WPP20SCross Ref: 28ME22
Limited Availability

Get it by Wednesday, Jun 11

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG321-MP3
Chip-breaker CodeMP
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP20S
Inscribed Circle3/8"
Insert MaterialCarbide
Insert Size3/8"
Iso NumberCNMG090304-MP3 WPP20S
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.016"
RakeNegative
Relief Angle
StyleCNMG
Thickness1/8"
Chip-breakerYes
Corner Radius1/64"
Cutting ApplicationTurning
Cutting Edge Length9.67 mm
Depth Of Cut0.3 mm to 2.2 mm
Insert CodeCNMG321
Insert Holding TypeStraight Hole
Insert StyleCNMG
Manufacturer GradeWPP20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMG090304-FP5 WPP10S Carbide Turning Insert Cnmg 3/8 Inch | AF8MEX 28ME19 CNMG090304-FP5 WPP10SGrade WPP10SFP0.016"3/8"1/8"NeutralNegative3/8"€12.16
WALTER CNMG090304-FP5 WPP20S Carbide Turning Insert Cnmg 3/8 Inch | AF8MEY 28ME20 CNMG090304-FP5 WPP20SGrade WPP20SFP0.016"3/8"1/8"NeutralNegative3/8"€12.16
WALTER CNMG090304-MP3 WPP10S Carbide Turning Insert Cnmg 3/8 Inch | AF8MEZ 28ME21 CNMG090304-MP3 WPP10SGrade WPP10SMP0.016"3/8"1/8"NeutralNegative3/8"€12.16
WALTER CNMG090308-FP5 WPP10S Carbide Turning Insert Cnmg 3/8 Inch | AF8MFB 28ME23 CNMG090308-FP5 WPP10SGrade WPP10SFP0.031"3/8"1/8"NeutralNegative3/8"€12.16
WALTER CNMG090308-FP5 WPP20S Carbide Turning Insert Cnmg 3/8 Inch | AF8MFC 28ME24 CNMG090308-FP5 WPP20SGrade WPP20SFP0.031"3/8"1/8"NeutralNegative3/8"€12.16
WALTER CNMG090308-MP3 WPP10S Carbide Turning Insert Cnmg 3/8 Inch | AF8MFD 28ME25 CNMG090308-MP3 WPP10SGrade WPP10SMP0.031"3/8"1/8"NeutralNegative3/8"€12.13
WALTER CNMG090308-MP3 WPP20S Carbide Turning Insert Cnmg 3/8 Inch | AF8MFE 28ME26 CNMG090308-MP3 WPP20SGrade WPP20SMP0.031"3/8"1/8"NeutralNegative3/8"€12.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMG090304-MP3 WPP20S Carbide Turning Insert Cnmg 3/8 Inch