Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G119 Push Button 22mm Turn To Release Mushroom | AC4NGH

DAYTON 30G119 Push Button 22mm Turn To Release Mushroom

Item: AC4NGH Model: 30G119
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeTurn To Release
Basic MaterialPlastic
Bezel MaterialPlastic
ColorRed
Diameter40 mm
Head MaterialPlastic
LegendNo Legend
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
ActionMaintained
Head/lens ColorRed
Maintained Action ReleaseTwist
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator MaterialPlastic
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.33
Ship length (cm)4.57
Ship width (cm)4.06
HS code8538906000
Country of OriginIN

Product Variants

ProductModelBasic MaterialHead MaterialBezel MaterialDiameterColorNumber Of OperatorsLegendAction TypePrice
DAYTON 30G117 Push Button 22mm Turn To Release Mushroom | AC4NGF 30G117PlasticPlasticPlastic30 mmRed1No LegendTurn To Release€14.33
DAYTON 30G118 Push Button 22mm Turn To Release Mushroom | AC4NGG 30G118MetalAluminumDie Cast Aluminum30 mmRed1No LegendTurn To Release€13.43
DAYTON 30G120 Push Button 22mm Turn To Release Mushroom | AC4NGJ 30G120MetalAluminumDie Cast Aluminum40 mmRed1No LegendTurn To Release€14.76
DAYTON 30G121 Push Button 22mm Turn To Release Mushroom | AC4NGK 30G121PlasticPlasticPlastic60 mmRed1No LegendTurn To Release€13.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G119 Push Button 22mm Turn To Release Mushroom
€18.94 /unit