VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly 500 lb Capacity Foam-filled | AG7XCA

VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly, 500 Lb. Capacity, Foam-filled

Item: AG7XCA Model: PLDL-HD-4-10FF
In Stock

Get it by Thursday, Jun 12

€220.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Panel Dolly
Capacity500 lbs.
Caster MaterialFoam Filled
Caster Size10" x 2 1/2"
Caster TypeRigid
ColorBlue
Depth12 13/16"
For Use WithPanels
Height14.281"
Length12"
MaterialSteel
Number Of Casters2
Platform Height5 1/2"
Platform Length12"
Platform MaterialSteel
Platform StyleSolid
Platform Width4"
Slab Size4"
Static Load Capacity500 lbs.
Wheel Dia.10"
Wheel MaterialFoam Filled
Wheel Width2 1/2"
Width13 5/8"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)33.02
Ship length (cm)38.1
Ship width (cm)33.02
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityWheel Dia.Wheel MaterialWheel TypeColorPrice
VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly 750 lb Capacity Pneumatic | AG7XCB PLDL-HD-4-10PN14.281"10" x 2 1/2"12.938"750 lbs.10"-PneumaticBlue€206.73
VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly 1500 Glass-filled | AG7XCC PLDL-HD-4-8GFN13.281"8" x 2 1/2"11 3/4"1500 lbs.8"Glass Filled NylonRigidBlue€208.84
VESTIL PLDL-HD-4-8MR Adjustable Panel Dolly 1200 lb Capacity Rubber/steel | AG7XCD PLDL-HD-4-8MR13.281"8" x 2 1/2"11 3/4"1200 lbs.---Blue€205.71
VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly 1500 lb Capacity Poly/steel | AG7XCE PLDL-HD-4-8PS13.281"8" x 2 1/2"11 3/4"1500 lbs.---Blue€231.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly, 500 Lb. Capacity, Foam-filled
€220.50 /unit