VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly 750 lb Capacity Pneumatic | AG7XCB

VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly, 750 Lb. Capacity, Pneumatic

Item: AG7XCB Model: PLDL-HD-4-10PN
In Stock

Get it by Thursday, Jun 12

€206.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Panel Dolly
Capacity750 lbs.
Caster Size10" x 2 1/2"
Caster TypePneumatic , Rigid Pneumatic
ColorBlue
Depth12.938"
For Use WithPanels
Height14.281"
Length12"
MaterialSteel
Number Of Casters2
Platform Height5 1/2"
Platform Length12"
Platform MaterialSteel
Platform StyleSolid
Platform Width4"
Slab Size4"
Static Load Capacity750 lbs.
Wheel Dia.10"
Wheel TypePneumatic
Wheel Width2 1/2"
Width14"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)33.02
Ship length (cm)38.1
Ship width (cm)33.02
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityWheel Dia.Wheel MaterialWheel TypeColorPrice
VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly 500 lb Capacity Foam-filled | AG7XCA PLDL-HD-4-10FF14.281"10" x 2 1/2"12 13/16"500 lbs.10"Foam Filled-Blue€220.50
VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly 1500 Glass-filled | AG7XCC PLDL-HD-4-8GFN13.281"8" x 2 1/2"11 3/4"1500 lbs.8"Glass Filled NylonRigidBlue€208.84
VESTIL PLDL-HD-4-8MR Adjustable Panel Dolly 1200 lb Capacity Rubber/steel | AG7XCD PLDL-HD-4-8MR13.281"8" x 2 1/2"11 3/4"1200 lbs.---Blue€205.71
VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly 1500 lb Capacity Poly/steel | AG7XCE PLDL-HD-4-8PS13.281"8" x 2 1/2"11 3/4"1500 lbs.---Blue€231.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly, 750 Lb. Capacity, Pneumatic
€206.73 /unit