VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly 1500 Glass-filled | AG7XCC

VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly, 1500 Glass filled

Item: AG7XCC Model: PLDL-HD-4-8GFN
In Stock

Get it by Tuesday, Jun 10

€208.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Panel Dolly
Capacity1500 lbs.
Caster MaterialGlass Filled Nylon
Caster Size8" x 2 1/2"
Caster TypeRigid
ColorBlue
Depth11 3/4"
For Use WithPanels
Height13.281"
Length12"
MaterialSteel
Number Of Casters2
Platform Height5 1/2"
Platform Length12"
Platform StyleSolid
Platform Width4"
Slab Size4"
Static Load Capacity1500 lbs.
Wheel Dia.8"
Wheel MaterialGlass Filled Nylon
Wheel TypeRigid
Wheel Width2 1/2"
Width12 1/4"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)33.02
Ship length (cm)38.1
Ship width (cm)33.02
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityWheel Dia.Wheel MaterialWheel TypeColorPrice
VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly 500 lb Capacity Foam-filled | AG7XCA PLDL-HD-4-10FF14.281"10" x 2 1/2"12 13/16"500 lbs.10"Foam Filled-Blue€220.50
VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly 750 lb Capacity Pneumatic | AG7XCB PLDL-HD-4-10PN14.281"10" x 2 1/2"12.938"750 lbs.10"-PneumaticBlue€206.73
VESTIL PLDL-HD-4-8MR Adjustable Panel Dolly 1200 lb Capacity Rubber/steel | AG7XCD PLDL-HD-4-8MR13.281"8" x 2 1/2"11 3/4"1200 lbs.---Blue€205.71
VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly 1500 lb Capacity Poly/steel | AG7XCE PLDL-HD-4-8PS13.281"8" x 2 1/2"11 3/4"1500 lbs.---Blue€231.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly, 1500 Glass filled
€208.84 /unit