VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly 1500 lb Capacity Poly/steel | AG7XCE

VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly, 1500 Lb. Capacity, Poly/steel

Item: AG7XCE Model: PLDL-HD-4-8PS
In Stock

Get it by Wednesday, Jun 11

€231.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Panel Dolly
Capacity1500 lbs.
Caster Dia.8"
Caster MaterialPoly On Steel
Caster Size8" x 2 1/2"
Caster TypeRigid
Caster Width2 1/2"
ColorBlue
Depth11 3/4"
For Use WithPanels
Height13.281"
Length12"
MaterialSteel
Number Of Casters2
Platform Height5 1/2"
Platform Length12"
Platform StyleSolid
Platform Width4"
Slab Size4"
Static Load Capacity1500 lbs.
Width12 1/4"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)30.48
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityWheel Dia.Wheel MaterialWheel TypeColorPrice
VESTIL PLDL-HD-4-10FF Adjustable Panel Dolly 500 lb Capacity Foam-filled | AG7XCA PLDL-HD-4-10FF14.281"10" x 2 1/2"12 13/16"500 lbs.10"Foam Filled-Blue€220.50
VESTIL PLDL-HD-4-10PN Adjustable Panel Dolly 750 lb Capacity Pneumatic | AG7XCB PLDL-HD-4-10PN14.281"10" x 2 1/2"12.938"750 lbs.10"-PneumaticBlue€206.73
VESTIL PLDL-HD-4-8GFN Adjustable Panel Dolly 1500 Glass-filled | AG7XCC PLDL-HD-4-8GFN13.281"8" x 2 1/2"11 3/4"1500 lbs.8"Glass Filled NylonRigidBlue€208.84
VESTIL PLDL-HD-4-8MR Adjustable Panel Dolly 1200 lb Capacity Rubber/steel | AG7XCD PLDL-HD-4-8MR13.281"8" x 2 1/2"11 3/4"1200 lbs.---Blue€205.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLDL-HD-4-8PS Adjustable Panel Dolly, 1500 Lb. Capacity, Poly/steel
€231.18 /unit