Item | Union Tee |
Application | Chemicals, Cleaning Agents, Food Processing, Petrochemical |
Color | Silver |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel |
Fitting Side A Connection Type | Push To Connect |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Connection Type | Push To Connect |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Connection Type | Push To Connect |
Fitting Side C Tube Outer Diameter | 6 mm |
Grade | Grade 316L |
Length | 48 mm |
Material | Stainless Steel |
Max. Operating Pressure | 435 psi |
Max. Operating Temp. | 302°F |
Min. Operating Temp. | 13°F |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant |
Specific Fitting Shape | TEE |
System Of Measurement | Metric |
Thread Sealant Type | No |
Vacuum Rating | 28 in. hg |
Fitting Material | Stainless Steel |
Includes Pre-applied Thread Sealant | No |
Material Grade | 316L |
Maximum Operating Pressure | 435 psi |
Maximum Operating Temperature | 302°F |
Minimum Operating Temperature | 13°F |
Overall Length | 48 mm |
Standards | 2011/65/EC, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA APPROVED), UL94 V-0, USDA NSF H1 |