VESTIL DCR-880-H-HP Foot Pump Drum Transporter, Single Drum, 880 Lb. Capacity

Item: AG7QJW Model: DCR-880-H-HP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,843.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
Capacity880 lbs.
Caster MaterialGlass Filled Nylon
Caster Size8" x 2"
Caster TypeSwivel
ColorYellow
Cradle Depth3"
Cradle Height2"
Cradle Width16 1/2"
Drum ActionLoad
Drum Size55 gal.
Height70 3/4"
Jaw Range31" to 77.5"
Length50"
Load Capacity880 lbs.
Number Of Casters4
Number Of Drums1
OperationFoot Pump
Operation TypeManual, Pneumatically Automated
Width68 7/8"

Shipping Info:

Ship weight (kg) 155.25
Ship height (cm)190.5
Ship length (cm)162.56
Ship width (cm)96.52
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityCapacityCaster SizeCradle DepthOperationCradle HeightJaw RangeNumber Of DrumsPrice
VESTIL DCR-880-H Foot Pump Drum Transporter/control 1500 | AG7QJU DCR-880-H1500 lbs.1500 lbs.8" x 2"3"Foot Pump-31" to 49"1€1,550.68
VESTIL DCR-880-H-DC DC Portable Drum Transporter 1500 lb Capacity | AG7QJV DCR-880-H-DC1500 lbs.1500 lbs.8" x 2"2"DC3"-1€4,267.09
VESTIL DCR-880-H-HP-DC DC Portable Drum Transporter 880 lb Capacity | AG7QJX DCR-880-H-HP-DC880 lbs.880 lbs.8" x 2"3"DC2"31" to 76"1€4,251.24
VESTIL DCR-880-M Ratchet Drum Transporter/controller 880 | AG7QJY DCR-880-M880 lbs.880 lbs.2" to 8"3"Hand Ratchet2"31" to 47"1€1,310.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCR-880-H-HP Foot Pump Drum Transporter, Single Drum, 880 Lb. Capacity
€1,843.50 /unit