VESTIL DCR-880-M Ratchet Drum Transporter/controller 880 | AG7QJY

VESTIL DCR-880-M Ratchet Drum Transporter, Single Drum, 880 Lb. Capacity

Item: AG7QJY Model: DCR-880-MCross Ref: 172T26
In Stock

Get it by Wednesday, Jun 11

€1,310.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
AcceptsSteel, Plastic And Fiber Drums With Top Lip
Capacity880 lbs.
Caster MaterialGlass Filled Nylon
Caster Size2" to 8"
Caster TypeSwivel
ColorYellow
Cradle Depth3"
Cradle Height2"
Cradle Width16 1/2"
Drum ActionLoad
Drum Size55 gal.
Height45 1/4"
Jaw Range31" to 47"
Length49.937"
Load Capacity880 lbs.
Max. Lift6" to 12"
Number Of Casters4
Number Of Drums1
OperationHand Ratchet
Operation TypeManual, Mechanically Automated
Width68.937"

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)137.16
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityCapacityCaster SizeCradle DepthOperationCradle HeightJaw RangeNumber Of DrumsPrice
VESTIL DCR-880-H Foot Pump Drum Transporter/control 1500 | AG7QJU DCR-880-H1500 lbs.1500 lbs.8" x 2"3"Foot Pump-31" to 49"1€1,550.68
VESTIL DCR-880-H-DC DC Portable Drum Transporter 1500 lb Capacity | AG7QJV DCR-880-H-DC1500 lbs.1500 lbs.8" x 2"2"DC3"-1€4,267.09
VESTIL DCR-880-H-HP Foot Pump Drum Transporter/control 880 | AG7QJW DCR-880-H-HP880 lbs.880 lbs.8" x 2"3"Foot Pump2"31" to 77.5"1€1,843.50
RFQ
VESTIL DCR-880-H-HP-DC DC Portable Drum Transporter 880 lb Capacity | AG7QJX DCR-880-H-HP-DC880 lbs.880 lbs.8" x 2"3"DC2"31" to 76"1€4,251.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCR-880-M Ratchet Drum Transporter, Single Drum, 880 Lb. Capacity
€1,310.88 /unit