HAMMOND VALVE

Hammond Valves has been offering high-quality industrial valves for applications in chemical processing, mining, marine and power generation industries. The Hammond valves product line includes ball, gate globe, check, butterfly and lead-free valves. Hammond check valves are used to allow the flow of liquids in one direction and automatically prevent backflow when the fluid in the line reverses its direction. They are ideal for sump disposal and wastewater lines, sewage lift stations and ejector systems. These dual-FNPT / solder connection type valves are self automated and compatible with both horizontal / vertical mounting. The ASTM-compliant, brass-constructed valves can withstand a maximum water pressure of 200 psi and have flow rates ranging from 10 to 131 gpm. A wide range of these valves with different variants of length and size is available on Raptor Supplies.

See More

Request a Quote

HAMMOND VALVE Check and Foot Valves

Check and Foot ValvesUsed to ensure unidirectional flow of fluids and prevent reverse flow; widely used in sump disposal and wastewater lines. Can handle water pressures up to 200 psi and are available in horizontally / vertically mounted variants with options in threaded / solder connection types (12 Products)

About Hammond Valve

Hammond Valves has been offering high-quality industrial valves for applications in chemical processing, mining, marine and power generation industries. The Hammond valves product line includes ball, gate globe, check, butterfly and lead-free valves. Hammond check valves are used to allow the flow of liquids in one direction and automatically prevent backflow when the fluid in the line reverses its direction. They are ideal for sump disposal and wastewater lines, sewage lift stations and ejector systems. These dual-FNPT / solder connection type valves are self automated and compatible with both horizontal / vertical mounting. The ASTM-compliant, brass-constructed valves can withstand a maximum water pressure of 200 psi and have flow rates ranging from 10 to 131 gpm. A wide range of these valves with different variants of length and size is available on Raptor Supplies.