Forklifts and Forklift Attachments

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Double Door Work Platform L36 W36in H66
Item: AE6NXM
Model: 5UEW3
€1,445.04/unit (inc. GST)
Add To Cart
Forklift Boom 8 Feet 4000 Lb Swivel Hooks
Item: AD4CDV
Model: EB-40S
€2,771.58/unit (inc. GST)
See Details
Forklift Truck Scale, 42 Inch Length, 5000 lbs Load Capacity, NTEP, Converter/Inverter
Item: CJ8QJU
Model: IF5-NB00-42
€4,593.60/unit (inc. GST)
Add To Cart
Forklift Truck Scale, 54 Inch Length, 5000 lbs Cap., NTEP, Converter/Inverter/Printer/Wifi
Item: CJ8QKT
Model: IF5-NBPW-54
€6,717.15/unit (inc. GST)
See Details
Forklift Truck Scale, 54 Inch Length, 5000 lbs Capacity, NTEP, Converter/Inverter/Printer
Item: CJ8QKN
Model: IF5-NBP0-54
€6,152.85/unit (inc. GST)
See Details
Skid Steer Drum Clamp, Rotating, 2000 lbs. Capacity
Item: AJ8GLT
Model: F89698
€8,657.69/unit (inc. GST)
See Details
Steel Additional Arms To Connect To An Open Center Bulk Bag Lifter, Yellow
Item: CY7LVL
Model: BBL-OC-RK-A
€139.83/unit (inc. GST)
Add To Cart
Steel Coil Lifter Fork Mounted Inverted, 48 Inch, 5500 lb Capacity, Blue
Item: AE6NWM
Model: CCF-48-5
€1,439.52/unit (inc. GST)
Add To Cart
Steel Economy Non Telescoping Lift Boom, 30 Inch Fork Pocket Center, 6000 lb Capacity, Blue/Yellow
Item: AG7VTC
Model: LM-EBNT-6-30
€1,432.99/unit (inc. GST)
Add To Cart
Steel Pin Style Fork Extension, 6 x 54 Inch, 4000 lb Capacity, Yellow
Item: AG7RZA
Model: FE-6-54-P
€530.27/unit (inc. GST)
Add To Cart
Steel Pin Style Fork Extension, 6 x 66 Inch, 4000 lb Capacity, Yellow
Item: AG7RZF
Model: FE-6-66-P
€597.10/unit (inc. GST)
Add To Cart
Superlift Extension, 6 Inch Depth, 18 Inch Height
Item: CE8XCZ
Model: SLJE618
€2,592.00/unit (inc. GST)
See Details
12...4950

Forklifts and Forklift Attachments

Forklifts are used in conjunction with forklift attachments for loading, unloading and transporting extremely heavy items. Raptor Supplies offers a huge range of these forklift attachments from brands like Caldwell, Dayton, Enpac, Grainger, Justrite, Morse Drum, Little Giant and Vestil. The forklifts feature an ergonomic design that can be controlled either with levers or by electric actuators featuring small finger levers for control. These equipment come with a power-operated forked platform, affixed at the front, and can be raised and lowered to lift or move a cargo. The forklift attachments ensure fewer man-hours without the operator having to leave his seat to make adjustments. We also offer platforms to handle elevations at workplaces and forklift extensions that provide added length.

We are here to help!

Looking for a part not listed here?