Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE PS-606-HGDG Outlet Strip, 6 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XXB

TRIPP LITE PS-606-HGDG Outlet Strip, 6 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P

Item: CU6XXB Model: PS-606-HGDGCross Ref: 801WY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Strip
AntimicrobialYes
ApplicationHealthcare Facility
Built-in Circuit BreakerYes
ColorWhite
Cord Length6 ft.
Height1 7/8"
Housing ColorWhite
Housing MaterialMetal
Includes(6) Outlet Safety Covers
Length13 5/8"
Material Of ConstructionMetal
Max. Amps15A
Medical Facility UsePatient Care (UL 2930)
Mounting DetailsIncludes Flanges
Mounting Holes Or SlotsYes
Mounting StyleFlanges
Nema Plug ConfigurationNEMA 5-15P
Nema Receptacle ConfigurationHospital Grade NEMA 5-15R
Number Of Outlet Rows1
Number Of Outlets1
Number Of Switches0
Number Of Transformer Outlets2
Outlet Center Distance32.5 mm
Power Cord ColorWhite
Power IndicatorYes
Receptacle ColorWhite
Right-angle PlugNo
Special FeaturesAntimicrobial, Built-In Circuit Breaker
Total Number Of Outlets6
Voltage120V AC
Width2 1/2"
Wire Size12 AWG
Number Of Power Switches0
Plug ConfigurationNEMA 5-15P
Receptacle ConfigurationHospital Grade NEMA 5-15R
StandardsNFPA 99: 10.2.3.6, ROHS COMPLIANT, UL 2930
Trade DesignationSJT

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)4.76
Ship length (cm)34.61
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelNumber Of OutletsPower IndicatorCord LengthWire SizeMax. AmpsNumber Of ConductorsMounting StyleNumber Of Transformer OutletsPrice
TRIPP LITE PS4816 Outlet Strip, 16 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, 48 Inch Length | CU6XWM PS48161Yes15 ft.14 AWG15A3Clip16€129.26
TRIPP LITE TLM306NC Outlet Strip, 3 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWN TLM306NC1Yes6 ft.14 AWG15A3Keyhole-€48.38
TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWP PS-415-HGDG1Yes15 ft.12 AWG15A-Flanges2€192.25
TRIPP LITE PS-402-HG-OEM Outlet Strip, 4 Outlets, 2 ft Cord Length, 15 A Max. Amps, White | CU6XWQ PS-402-HG-OEM4No2 ft.14 AWG15A3Keyhole4€169.88
TRIPP LITE 4SPDX Outlet Strip, 4 Outlets, 6 ft Cord Length, 15 A Max. Amps, Beige, NEMA 5-15P | CU6XWR 4SPDX1Yes6 ft.14 AWG15A-Keyhole2€56.24
TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White | CU6XWT PS-407-HG-OEM4No7 ft.14 AWG15A3Keyhole-€140.83
TRIPP LITE UL24RA-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWU UL24RA-151Yes15 ft.14 AWG15A3Keyhole6€84.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE PS-606-HGDG Outlet Strip, 6 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P
€221.64 /unit