Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWP

TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P

Item: CU6XWP Model: PS-415-HGDGCross Ref: 801WY2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Strip
AntimicrobialYes
ApplicationHealthcare Facility
Built-in Circuit BreakerYes
Circuit Breaker2
ColorWhite
Cord Length15 ft.
Height1 7/8"
Housing ColorWhite
Housing MaterialMetal
Includes(4) Outlet Safety Covers
Length8 1/2"
Material Of ConstructionMetal
Max. Amps15A
Medical Facility UsePatient Care (UL 2930)
Mounting DetailsIncludes Flanges
Mounting Holes Or SlotsYes
Mounting StyleFlanges
Nema Plug ConfigurationNEMA 5-15P
Nema Receptacle ConfigurationHospital Grade NEMA 5-15R
Number Of Outlet Rows1
Number Of Outlets1
Number Of Switches0
Number Of Transformer Outlets2
Outlet Center Distance32.5 mm
Power Cord ColorWhite
Power IndicatorYes
Receptacle ColorWhite
Right-angle PlugNo
Special FeaturesAntimicrobial, Built-In Circuit Breaker
Total Number Of Outlets4
Voltage120V AC
Width2 1/2"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 2.5065
Ship height (cm)4.76
Ship length (cm)21.59
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelNumber Of OutletsPower IndicatorCord LengthWire SizeMax. AmpsNumber Of ConductorsMounting StyleNumber Of Transformer OutletsPrice
TRIPP LITE PS4816 Outlet Strip, 16 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, 48 Inch Length | CU6XWM PS48161Yes15 ft.14 AWG15A3Clip16€129.26
TRIPP LITE TLM306NC Outlet Strip, 3 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWN TLM306NC1Yes6 ft.14 AWG15A3Keyhole-€48.38
TRIPP LITE PS-402-HG-OEM Outlet Strip, 4 Outlets, 2 ft Cord Length, 15 A Max. Amps, White | CU6XWQ PS-402-HG-OEM4No2 ft.14 AWG15A3Keyhole4€169.88
TRIPP LITE 4SPDX Outlet Strip, 4 Outlets, 6 ft Cord Length, 15 A Max. Amps, Beige, NEMA 5-15P | CU6XWR 4SPDX1Yes6 ft.14 AWG15A-Keyhole2€56.24
TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White | CU6XWT PS-407-HG-OEM4No7 ft.14 AWG15A3Keyhole-€140.83
TRIPP LITE UL24RA-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWU UL24RA-151Yes15 ft.14 AWG15A3Keyhole6€84.02
TRIPP LITE UL24CB-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWV UL24CB-151Yes15 ft.14 AWG15A-Keyhole2€82.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P
€202.76 /unit