Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White | CU6XWT

TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White

Item: CU6XWT Model: PS-407-HG-OEMCross Ref: 54VH66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Strip
AntimicrobialYes
ApplicationHealthcare Facility
Built-in Circuit BreakerYes
Circuit Breaker2
ColorWhite
Color - Ext. Cords And Outlet StripsWhite
Cord Length7 ft.
FeaturesAnti-Microbial Protected, Integrated Keyhole Mounting Slots
Form FactorRack-Mountable, Surface Mountable
Height1 1/2"
Housing ColorWhite
Housing MaterialMetal
Length6 3/8"
Material Of ConstructionMetal
Max. Amps15A
Maximum Frequency60 Hz
Medical Facility UsePatient Care - Only When Permanently Mounted (UL 1363A)
Mounting DetailsIncludes Flanges
Mounting Holes Or SlotsYes
Mounting StyleKeyhole
Nema Plug ConfigurationHospital Grade NEMA 5-15P
Nema Receptacle ConfigurationHospital Grade NEMA 5-15R
Number Of Conductors3
Number Of Outlet Rows1
Number Of Outlets4
Number Of Switches0
Number Of Transformer Outlets0
Outlet Center Distance1 1/4"
Power Cord ColorWhite
Power IndicatorNo
Power SwitchNo
Product ColorWhite
Product MaterialMetal
Receptacle ColorWhite
Right-angle PlugNo
Special FeaturesCoiled Cord
Total Number Of Outlets4
Voltage120V AC
Width2 1/2"
Wire Size14 AWG
Number Of Power Switches0
Plug ConfigurationHospital Grade NEMA 5-15P
Receptacle ConfigurationHospital Grade NEMA 5-15R
StandardsUL 1363A
Trade DesignationSJT

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)3.81
Ship length (cm)16.19
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelNumber Of OutletsPower IndicatorCord LengthWire SizeMax. AmpsNumber Of ConductorsMounting StyleNumber Of Transformer OutletsPrice
TRIPP LITE PS4816 Outlet Strip, 16 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, 48 Inch Length | CU6XWM PS48161Yes15 ft.14 AWG15A3Clip16€129.26
TRIPP LITE TLM306NC Outlet Strip, 3 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWN TLM306NC1Yes6 ft.14 AWG15A3Keyhole-€48.38
TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWP PS-415-HGDG1Yes15 ft.12 AWG15A-Flanges2€192.25
TRIPP LITE PS-402-HG-OEM Outlet Strip, 4 Outlets, 2 ft Cord Length, 15 A Max. Amps, White | CU6XWQ PS-402-HG-OEM4No2 ft.14 AWG15A3Keyhole4€169.88
TRIPP LITE 4SPDX Outlet Strip, 4 Outlets, 6 ft Cord Length, 15 A Max. Amps, Beige, NEMA 5-15P | CU6XWR 4SPDX1Yes6 ft.14 AWG15A-Keyhole2€56.24
TRIPP LITE UL24RA-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWU UL24RA-151Yes15 ft.14 AWG15A3Keyhole6€84.02
TRIPP LITE UL24CB-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWV UL24CB-151Yes15 ft.14 AWG15A-Keyhole2€82.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White
€145.51 /unit